Shop All Folding Chairs
Flash Furniture
Hard White Fabric Chiavari Chair Cushion, PK20
Mfr # 20-BH-WH-HARD-GG
Zoro # G2799397
product price: $282.99
/pk 20, $14.15/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 31
- Overall Height 2
- Overall Width 15.5
- Color White Fabric
- Overall Length 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 20-BH-WH-HARD-GG
- Zoro # G2799397
- UPC # 889142046035
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 2 |
Overall Width | 15.5 |
Overall Length | 15.5 |
Details
Item | Hard White Fabric Chiavari Chair C,PK20 |
Weight Capacity | 31 |
Color | White Fabric |
Material | Fabric, Foam, Plywood |
Style | Chiavari Chair Cushion |
Description
Hard White Fabric Chiavari Chair C,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Soho Ivory and Black Hand Tufted Rug (SOH768B-5)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15G/W)
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height (5-YU-YCX-005-GREEN-GG)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-BHF-2-BY-VYL-GG)
- FLASH FURNITURE Reversible Top, Black/Mahogany, 30x42" (2-XU-MBT-3042-GG)
- FLASH FURNITURE Navy Stack Chair-Black Frame (5-RUT-16-NVY-BLACK-GG)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-BHF-1-SILVERVEIN-BY-GG)
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Black Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-BK-GG)
- FLASH FURNITURE HERCULES PREMIUM Series Gold Resin Stacking Chiavari Chair (2-LE-GOLD-GG)
- Flash Furniture Seating