Shop All Folding Chairs
Flash Furniture
Hard Gold Tufted Vinyl Chiavari Chair Cushion, PK20
Mfr # 20-SZ-TUFT-GOLD-GG
Zoro # G2799503
product price: $370.99
/pk 20, $18.55/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 34
- Overall Width 15.75
- Overall Height 1.5
- Overall Length 15.75
- Material Foam, Plywood, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 20-SZ-TUFT-GOLD-GG
- Zoro # G2799503
- UPC # 889142008880
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 15.75 |
Overall Height | 1.5 |
Overall Length | 15.75 |
Details
Item | Hard Gold Tufted Vinyl Chiavari Ch,PK20 |
Weight Capacity | 34 |
Color | Gold |
Material | Foam, Plywood, Vinyl |
Style | Chiavari Chair |
Description
Hard Gold Tufted Vinyl Chiavari Ch,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Mahogany (68058)
- SP RICHARDS Lorell® Rectangular Desk Shell - 66"W x 30"D x 29-1/2"H - Mahogany - Essentials Series (LLR69372)
- VIVE HEALTH Knee Pillow White (CSH1042WHT)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Red - 6 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (6-LE-L-3-RED-GG)
- FLASH FURNITURE Navy Fabric Folding Chair, PK2 (2-AW-MC320AF-NVY-GG)
- FLASH FURNITURE Kids Black Plastic Folding Chair (2-Y-KID-BK-GG)
- FLASH FURNITURE Gray Fabric Church Chair (4-XU-CH0221-GY-SV-BAS-GG)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-BHF-2-BY-VYL-GG)
- FLASH FURNITURE Folding Chair - Blue Plastic - Event Chair (LE-L-3-BLUE-GG)
- FLASH FURNITURE 21''W Black Fabric Stacking Church Chair (XU-CH0221-BK-SV-GG)
- Flash Furniture Folding Chairs