Shop All Entrance Mats
Flash Furniture
Hard Floor Chair Mat, Clear, 36" W x 48" L
Mfr # MAT-131820-GG
Zoro # G3629698
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Length 48 in
- Thickness .079 in
- Overall Width 36 in
- Backing Material and Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MAT-131820-GG
- Zoro # G3629698
- UPC # 889142000693
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 48 in |
Overall Width | 36 in |
Details
Item | Hard Floor Chair Mat |
Color | Clear |
Thickness | .079 in |
Backing Material and Surface Material | Vinyl |
Description
Hard Floor Chair Mat,36 In.x48 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (113129)
- SALISBURY Insulating Roll Blanket, Brown, Class 1 (RLB00)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 50)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-10/XL)
- FLASH FURNITURE Black, 18 W x 30 L (FW-FWGE4819-BK-GG)
- FLASH FURNITURE Natural, 18 W x 30 L (FW-FWGE865-NAT-GG)
- FLASH FURNITURE Black/Natural, 18 W x 30 L (FW-FWGEN419-BKNAT-GG)
- FLASH FURNITURE Natural/Black, 18 W x 30 L (FW-FWGEN420-NATBK-GG)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x (WP 0410BK)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (117S0035BR)
- NOTRAX Carpeted Entrance Mat, Brown, 4 ft. W x 6 ft. L (132S0046BR)
- Flash Furniture Floor Mats