Shop All Folding Chairs
Flash Furniture
Hard Black Fabric Chiavari Chair Cushion, PK20
Mfr # 20-BH-BLACK-HARD-GG
Zoro # G2799519
product price: $264.99
/pk 20, $13.25/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 31
- Overall Width 15
- Overall Height 1.75
- Color Black
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 20-BH-BLACK-HARD-GG
- Zoro # G2799519
- UPC # 889142046899
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 15 |
Overall Height | 1.75 |
Overall Length | 15 |
Details
Item | Hard Black Fabric Chiavari Chair C,PK20 |
Weight Capacity | 31 |
Color | Black |
Material | Foam, Plywood, Polyester, Vinyl |
Style | Chiavari Chair Cushion |
Description
Hard Black Fabric Chiavari Chair C,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 4U Blank Panel 19" Equipment Rack - Black (ER4B)
- BOSS Heavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed (B991-CP)
- ICEBERG Round Folding Table, 29" H, Mahogany Top, Melamine (55264)
- EZRED CHARGING CORD MS4000 (EZBIC-CORD)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-GOLDVEIN-3169-GG)
- FLASH FURNITURE Black Fabric Church Chair (4-XU-CH0221-BK-SV-GG)
- FLASH FURNITURE Premium Steel Folding Chair with Right Handed Tablet Arm (2-HF-309AST-RT-GG)
- FLASH FURNITURE Natural Wood Folding Chair (XF-2903-NAT-WOOD-GG)
- FLASH FURNITURE Folding Chair, Bubblegum Pink (HF3-PINK-GG)
- FLASH FURNITURE Tan Vinyl Banquet Chair (4-FD-C01-COPPER-TN-VY-GG)
- FLASH FURNITURE Caramel Fabric Church Chair (4-FD-CH0221-4-CV-BN-GG)
- Flash Furniture Seating