Shop All Desks
Flash Furniture
Handy Little Desk, 17-1/2" D X 29-1/4" W X 28-1/2" to 38-1/2" H, Cherry
Mfr # NAN-JN-2762-GG
Zoro # G3778597
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handy Little Desk
- Overall Width 29-1/4"
- Overall Depth 17-1/2"
- Overall Height 28-1/2" to 38-1/2"
- Finish Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2762-GG
- Zoro # G3778597
- UPC # 847254007849
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 29-1/4" |
Overall Depth | 17-1/2" |
Overall Height | 28-1/2" to 38-1/2" |
Height | 28-1/2" to 38-1/2" |
Server Shelf Depth (In.) | 15-3/4 |
Overall Depth (In.) | 17-1/2 |
Width | 29-1/4" |
Overall Height (In.) | 28-1/2 to 38-1/2 |
Overall Width (In.) | 29-1/4 |
Server Shelf Width (In.) | 11-13/16 |
Height Adjustment Continuity | Continuous |
Maximum Desktop Height | 38 1/2 in |
Minimum Desktop Height | 28 1/2 in |
Caster/Glide Diameter | 2 in |
Description
Adjustable-Height Computer Stand, Product Type Adjustable-Height Computer Stand, Maximum Desktop Height 38 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 29 1/4 in, Overall Depth 17 1/2 in, Desktop Material Laminate, Desktop Color Red, Weight Capacity 22 lb, Frame Material Metal, Number of Shelves 0, Frame Color Gray, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter 2 in, Caster/Glide Type (2) Locking, Adjustment Mechanism Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray/White, Melamine (160860-4717)
- DESIGNS OF DISTINCTION 2" Satin Brass Metal Sleeve (01SLV2SB1)
- TRADEMARK FINE ART Carolyn Mock 'Quail On A Post' Canvas Art, 14x19 (WAG03714-C1419GG)
- FLASH FURNITURE Folding Training Table, 60" D X 18" W X 30" H, Mahogany, Laminate (YT-1860-HIGH-WAL-GG)
- FLASH FURNITURE Black Platform Gaming Desk (NAN-RS-G1031-BK-GG)
- FLASH FURNITURE Computer Desk, 27-1/2" D X 55" W X 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- FLASH FURNITURE Bretford Desk, 23-5/8" D X 47-1/4" W X 30.313" H, Clear/Chrome, Laminate, Table Top: Glass (NAN-JN-2966-GG)
- FLASH FURNITURE 35.75 W X 53.5 H, Nebula Grey, Laminate, Melamine, Steel (MT-M6221-SGLSC-GREY-GG)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X10RSG1030-WH-GG)
- REGENCY 77 D X 66 W X 29 H, Ash Grey, Wood (LLD663047AG)
- Flash Furniture Desks