Shop All Coffee Tables
Flash Furniture
Hampstead Collection Coffee Table - Modern White Finish Accent Table with Crisscross Brushed Gold Frame
Mfr # NAN-JH-1787CT-GG
Zoro # G6325221
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Width 35.5"
- Length 35.5"
- Height 19.25"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JH-1787CT-GG
- Zoro # G6325221
- UPC # 889142219248
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 35.5" |
Length | 35.5" |
Height | 19.25" |
Depth | 35-1/2" |
Details
Item | Coffee Table |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | White |
Frame Color | Gold |
Frame Material | Metal |
Finish | Gold Powder Coat |
Assembled/Unassembled | Unassembled |
Color | White |
Material | Laminate (Table Top) |
Type | Coffee Table |
Series | Hampstead Collection |
Surface Material | Laminate |
Description
Coffee Table,Matte Gold Frame,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (178PE)
- BLUM Metabox C-15 3/4 Extension Sides High 20 in. White Set (320H5000C15)
- POWERBLANKET Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 11'L x 4'W, 120V (EH0310)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Queen (CL-BT33PM-R12M-Q-GG)
- FLASH FURNITURE Eli Solid Wood Farmhouse Coffee Table, Trestle Style Accent Table in Walnut (LFS-2013-WAL-GG)
- FLASH FURNITURE Astoria Collection Round Coffee Table - Modern Clear Glass Coffee Table with Brushed Gold Frame (NAN-JN-21750CT-GG)
- FLASH FURNITURE Jasper Farmhouse Style Solid Wood Coffee Table w/X-Frame Design and Lower Shelf in Dark Gray (LFS-2007-DKGRY-GG)
- FLASH FURNITURE Gray Wash Coffee Table with Black Metal Accents (ZG-037-GY-GG)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, Black/Rustic Oak (ZG-ZP-030-BLK-GG)
- FLASH FURNITURE Black Metal Table, 31.5SQ (ET-CT002-1-BK-GG)
- SAUDER Cannery Bridge Lift Top Coffee Table (424191)
- Flash Furniture Coffee Tables