Flash Furniture

Hall Massaging Heat Controlled Adjustable Recliner and Ottoman w/ Wrapped Base in Brown LeatherSoft


product price: $376.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 43 in
  • Material Foam, Leather/Faux Leather, Metal
  • Color Brown
  • Width 30-3/4 in
  • Capacity 300 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 43 in
Width 30-3/4 in

Details

Material Foam, Leather/Faux Leather, Metal
Color Brown
Capacity 300 lb

Description

Have you overworked your muscles moving into your new home or refreshing your existing space? Massage those muscle groups in the comfort of your own home or office with this recliner and ottoman set. The reclining back adjusts with the force of your weight for a custom seating experience. Featuring a 360° swivel seat, you can still take calls, respond to emails, or reach your reusable water bottle while the tension is worked out of your body. Beautifully designed with rich, supple upholstery, this recliner is soft to the touch and exceptionally comfortable. This set offers maximum massaging power that massages your back, lumbar area and thighs. With three intensity levels and five massage modes you are sure to get the comfort that you're looking for. Spills wipe away easily with a damp cloth. Look no further for your perfect massage chair offered at an incredible price!


  • •Contemporary Style Recliner and Ottoman Set
  • •Brown LeatherSoft for Softness and Durability
  • •Plush Arms
  • •Remote Control Functions: On/Off Control; Heat Control; 9 Massage Modes; 5 Intensity Levels; Auto Control; Timer Control
  • •Reclining Back Adjusts with the Force of Your Weight
  • •Wall Clearance: 15"
  • •Ottoman Size: 19"W x 19"D x 17"H
  • •CAL 117 Fire Retardant Foam
  • •Assembles in 1 Hour or Less
  • •Spot Clean with Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.