Shop All Activity & Classroom Tables
Flash Furniture
Half Round 30 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey
Mfr # XU-A60-HCIRC-GY-T-A-CAS-GG
Zoro # G1957970
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half Round
- Length 60
- Tabletop Material Chrome, Laminate, Particleboard, Steel
- Tabletop Color Grey
- Frame Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-A60-HCIRC-GY-T-A-CAS-GG
- Zoro # G1957970
- UPC # 889142515296
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 30 |
Length | 60 |
Height | 30 |
Details
Shape | Half Round |
Tabletop Material | Chrome, Laminate, Particleboard, Steel |
Tabletop Color | Grey |
Frame Color | Grey |
Frame Material | Metal |
Finish | Gray Laminate |
Assembled/Unassembled | Unassembled |
Color | Grey |
Description
Are you a teacher who hates the look of a stale environment? Change the look in your classroom without breaking a sweat with mobile activity tables you can move yourself after school or have your students rearrange at will for effective group collaborations. Modern wave activity tables are designed to nest together to grow with the size of your groups. Students feel more encouraged to work in groups with furnishings designed for collaboration. Built to last through many class turnovers the thermal fused laminate top is scratch, stain and warp resistant. An attractive black powder coated finish protects the upper legs from scratches and height adjustable chrome lower legs give you the flexibility to raise or lower the table a full 8" in 1" increments. Locking casters allow you to lock each caster as needed to move or lock in place. Mix various shaped nesting activity tables around the classroom for better interaction between students as well as helping to define workspaces. This table accommodates 6 16" or 18" seat ergonomic shell stack chairs. For the ultimate classroom setup add our soft seating collaborative circle and moon shaped ottomans to add color and safety. Collaboration doesn't happen only in the classroom, add this office group table in your conference room or collaborative space for team members to gather around.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 12 King Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-K-12-GY-GG)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.88.65)
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W, 5" L, 42" H, Cast Iron, Iron Top, Black (XU-T0522-BAR-GG)
- FLASH FURNITURE Kidney Table, Kidney Shp, Red, 48x72", 48" X 72" X 25.125", Laminate Top, Red (XU-A4872-KIDNY-RED-T-P-GG)
- FLASH FURNITURE Rectangle 23.625 X 47.25 X 23.5, Plastic, Steel Top, Brown (YU-YCY-060-RECT-TBL-NAT-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 30.37", Laminate Top, Wood Grain (XU-A3048-REC-OAK-T-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-P-GG)
- FLASH FURNITURE Round Activity Table, 33 X 33 X 23.75, Plastic, Steel Top, Red (YU-YCX-007-2-ROUND-TBL-RED-GG)
- FLASH FURNITURE Crescent 25.125 X 35.5 X 23.5, Plastic, Steel Top, Brown (YU-YCY-093-CIR-TBL-NAT-GG)
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 42 X 30 X 23-34, Maple (MT4230PLAPBK)
- Flash Furniture Office & School Tables