Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Counter Height Barstool in Gray Wash Walnut
Mfr # ES-G1-24-GY-GG
Zoro # G710369975
Key Features
- Width 19 in
- Material Asian Hardwood
- Weight 20 lbs
- Capacity 300 lbs
- Length 19 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ES-G1-24-GY-GG
- Zoro # G710369975
- UPC # 840196376967
- Country of Origin Malaysia
- Category Counter Height Stools
Dimensions
Width | 19 in |
Length | 19 in |
Details
Material | Asian Hardwood |
Weight | 20 lbs |
Color | Gray Wash Walnut |
Capacity | 300 lbs |
Description
Upgrade the look of your restaurant, hotel lounge, or kitchen with this counter height stool with swivel seat. A fresh, modern farmhouse look will span almost any design style and adds up-market style to any room. The integrated footrest provides pressure relief for your legs and the sturdy, solid wood frame holds up to 300 lbs. static weight. The 360° swivel seat encourages conversation while the fixed floor glides prevent damage to hard flooring surfaces. Quick and easy assembly is achieved with the included tools and step-by-step instructions and cleanup just takes a dry cloth. This beautiful dining stool, also available in bar height, would make a perfect addition to any commercial or residential space.
- •Modern Farmhouse Style Commercial Grade Swivel Counter Height Stool
- •Gray Wash Walnut Finish
- •360 Degree Swivel Seat with Supportive Cross Back Design
- •Integrated Footrest Relieves Pressure From the Legs
- •Solid Hardwood Frame Holds up to 225 LBS. Static Weight
- •Wipe Clean with a Dry Cloth
- •Assembles in 30 Minutes or Less
- •Available in Counter or Bar Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROTECH - THE RAYNOR GROUP BASIS FABRIC, FOG (EUTLE9ERG21)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, Off White (224BMC1)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 70"H, Office, Bedroom, Metal, Brown, Traditional (I 2100)
- KASON Safeguard Strike, 3/4"to1-1/2"Offset (10058005002)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- FLASH FURNITURE 24" High Backless Black Metal Counter Height Stool (CH-31320-24-BK-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-DKGY-F-GG)
- FLASH FURNITURE 2PK 30" Black LeatherSoft Armless Barstool (AY-1026H-30-BK-GG)
- FLASH FURNITURE 24" High Backless White Counter Height Stool (CH-31320-24-WH-GG)
- FLASH FURNITURE Charcoal Fabric/Wood Stool, 24" (2-CH-182020-24-BK-F-GG)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, Rich Mocha (S15-402)
- Flash Furniture Counter Height Stools