Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Bar Height Barstool in Antique White Wash
Mfr # ES-G1-29-WH-GG
Zoro # G610369976
Key Features
- Overall Width 19 in
- Capacity 300 lbs
- Material Asian Hardwood
- Overall Length 19 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ES-G1-29-WH-GG
- Zoro # G610369976
- UPC # 840196376950
- Country of Origin Malaysia
- Category Bar Height Stools
Dimensions
Overall Width | 19 in |
Overall Length | 19 in |
Details
Capacity | 300 lbs |
Material | Asian Hardwood |
Color | White Wash |
Description
Upgrade the look of your restaurant, hotel lounge, or kitchen with this bar height stool with swivel seat. A fresh, modern farmhouse look will span almost any design style and adds up-market style to any room. The integrated footrest provides pressure relief for your legs and the sturdy, solid wood frame holds up to 300 lbs. static weight. The 360° swivel seat encourages conversation while the fixed floor glides prevent damage to hard flooring surfaces. Quick and easy assembly is achieved with the included tools and step-by-step instructions and cleanup just takes a dry cloth. This beautiful dining stool, also available in counter height, would make a perfect addition to any commercial or residential space.
- •Modern Farmhouse Style Commercial Grade Swivel Bar Height Stool
- •Antique White Wash Finish
- •360 Degree Swivel Seat with Supportive Cross Back Design
- •Integrated Footrest Relieves Pressure From the Legs
- •Solid Hardwood Frame Holds up to 225 LBS. Static Weight
- •Wipe Clean with a Dry Cloth
- •Assembles in 30 Minutes or Less
- •Available in Counter or Bar Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border I' Canvas Art, 14x14 (WAP10675-C1414GG)
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H484.L.L)
- HASTINGS HOME Hastings Home Upright 6 Ft. Tree Storage Cover (857625HGO)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Bar Height Barstool in Gray Wash Walnut (ES-G1-29-GY-GG)
- FLASH FURNITURE 4 Pack 18 Inch Orange Metal Stool (ET-BT3503-18-ORG-GG)
- FLASH FURNITURE Metal Counter Stool, Clear, 30" (XU-DG-TP001B-30-WD-GG)
- FLASH FURNITURE Distressed Silver Stool, 30"H, PK4 (4-ET-3534-30-SIL-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray, 2PK (2-SDA-AD632032R-GY-GG)
- FLASH FURNITURE Distressed Silver Stool, 24"H, PK4 (4-ET-3534-24-SIL-GG)
- FLASH FURNITURE 30" Chocolate Brown LeatherSoft Barstools, PK 2 (CH-212069-30-DKBR-GG)
- Flash Furniture Bar Height Stools