Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Ivory Sherpa/Soft Gold Frame
Mfr # FV-FMC-025-IV-SGD-GG
Zoro # G210370020
Key Features
- Weight Capacity 300 lbs
- Material Polyester, Steel
- Overall Length 31 in
- Overall Width 35.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FV-FMC-025-IV-SGD-GG
- Zoro # G210370020
- UPC # 196861118838
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Length | 31 in |
Overall Width | 35.75 in |
Details
Weight Capacity | 300 lbs |
Material | Polyester, Steel |
Color | Ivory/Soft Gold |
Description
A resurgence in overall well-being elevates comfort to the top of the list when looking for seating making the soft, faux fur upholstery and extra padding in this oversize saucer chair a must have for any dorm room, apartment, or today's homes. The sturdy steel frame holds up to 300 lbs. static weight and folds flat when not in use making it ideal in small spaces and easily portable. The extra large, round frame lets you lounge in almost any position which is great for reading, gaming, or watching tv. Perfect for gift giving, this moon chair requires no assembly and can be enjoyed right out of the box. A damp rag with a mild detergent will keep your new favorite relaxation spot looking great.
- •Folding Moon Chair
- •Soft and Cozy Faux Fur Upholstery in Blush
- •38" Oversized Seat with Extra Thick Padding for Added Comfort
- •Sturdy Metal Frame in Soft Gold Finish
- •Fold Flat Design for Easy Storage
- •300 lbs. Static Weight Capacity
- •No Assembly Required
- •Easily Wipes Clean with a Damp Cloth and Mild Detergent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Commercial Grade Mesh Drafting Chair - with Arms (B16606)
- KFI Poly Stack Chair, w/Perforated Back (CS2300-P10)
- OFFICE STAR Desk Chair, Leather, 19" to 23-1/4" Height, Adjustable Arms, Black (57906E)
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- FLASH FURNITURE Beige LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BGL-GG)
- FLASH FURNITURE Taupe Faux Linen Upholstered Tufted Chair (IS-22271C-TAUPE-GG)
- FLASH FURNITURE Gwen 38-in. Oversize Portable Faux Fur Folding Saucer Moon Chair, Dusty Purple/Soft Gold Frame (FV-FMC-025-DTPRP-SGD-GG)
- FLASH FURNITURE BlackBlack Faux Fur Folding Saucer Chair (FV-FMC-025-BK-BK-GG)
- FLASH FURNITURE Marseille French Bistro Stacking Chair, Blk Textilene Back & Seat, Aluminum Frame, Natural, 2PK (2-SDA-AD642107-BK-NAT-GG)
- FLASH FURNITURE Dark Gray Faux Leather Wingback Accent Chair (QY-B235-DGY-GG)
- Flash Furniture Accent Chairs