Shop All Folding Chairs
Flash Furniture
Greenwich Series Beige Fabric Parsons Chair
Mfr # 2-QY-A37-9061-BGE-GG
Zoro # G2789649
product price: $200.99
/pk 2, $100.50/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 35
- Overall Width 19
- Overall Height 40
- Finish Mahogany Wood
- Overall Length 21.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-QY-A37-9061-BGE-GG
- Zoro # G2789649
- UPC # 889142337270
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 19 |
Overall Height | 40 |
Overall Length | 21.5 |
Details
Item | Greenwich Series Beige Fabric Parso,PK2 |
Weight Capacity | 35 |
Color | Beige Fabric |
Finish | Mahogany Wood |
Material | Fabric, Foam, Larch Wood, Plywood, Polyester, Rubberwood (Parawood) |
Capacity | 300 |
Style | Parsons Chair |
Description
The classic design of this beige fabric upholstered parsons chair makes it a versatile seating option for your home. Sleek panel lined stitching and a mahogany frame finish make them beautiful while high density foam padding and solid hardwood frame construction make them comfortable and durable. Parsons chairs are versatile and can be used not only in the dining room and kitchen but also as a reading chair or extra seating in the living room. The armless design gives the illusion of space which makes them great for small spaces. Vacuum or brush lightly to remove soil. Skirted chair covers can be used to soften their lines for living rooms and bedrooms. A parsons chair can be both formal or casual and are designed to go with almost any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ansa Dark Grey Upholstered Queen Size Bed (159-9760)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- IMPERIAL Orifice, #56 (2068-1)
- TRADEMARK FINE ART Jan Benz 'Lilly White Cat' Canvas Art, 18x24 (ALI36344-C1824GG)
- FLASH FURNITURE Resin Folding Chair, Mahogany (LE-L-1-MAH-GG)
- FLASH FURNITURE Reversible Top, Black/Mahogany, 30x42" (2-XU-MBT-3042-GG)
- FLASH FURNITURE American Champion Bamboo Folding Chair (4-X-62111-BAM-GG)
- FLASH FURNITURE Navy Blue Fabric Church Chair (4-FD-CH0221-4-SV-NB24-GG)
- FLASH FURNITURE Twisted Folding Chair, Citron (HF3-CITRON-GG)
- FLASH FURNITURE Burgundy Fabric Folding Chair (4-AW-MC320AF-BG-GG)
- FLASH FURNITURE 330 lb. Capacity Granite White Plastic Chair, 4PK (4-DAD-YCD-50-WH-GG)
- Flash Furniture Folding Chairs