Shop All Bar Height Stools
Flash Furniture
Green Vinyl Seat Barstool with Walnut Wood Back
Mfr # XU-DG6V6GNV-WAL-GG
Zoro # G606016051
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$153.99
Free 30-Day Returns
Key Features
- Overall Height 43.125
- Capacity 500
- Material Foam, Plywood, PVC, Steel, Vinyl
- Overall Length 18.75
- Overall Width 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG6V6GNV-WAL-GG
- Zoro # G606016051
- UPC # 196861007927
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 43.125 |
Overall Length | 18.75 |
Overall Width | 17 |
Details
Capacity | 500 |
Material | Foam, Plywood, PVC, Steel, Vinyl |
Color | Walnut Wood Back/Green Vinyl Seat |
Finish | Black Powder Coat |
Description
Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, these barstools offer vinyl seats available in multiple colors and wooden boomerang backrests available in 2 finishes atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. The lower bracing serves double duty as a footrest to relieve pressure from the legs for a comfortable seating experience. Assembly takes less than 10 minutes and a damp cloth is all that is required for easy cleanup. Available in dining height as well, this sleek modern stool is ideal for restaurants, pubs, cafe, or your kitchen counter or basement bar.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Shower Caddy White (SS-5786-PE-3L)
- FLASH FURNITURE 2 Pk. Alonza Series Orange Plastic Chair with Wooden Legs (2-FH-132-DPP-OR-GG)
- LARIN USA Eagle Shop Stool, 30" High (STUSA-1)
- BAXTON STUDIO Rosine Modern Dark Grey Upholstered Nail Trim Ottoman (143-8144)
- FLASH FURNITURE Gray Vinyl Barstool with Natural Wood Back, PK 2 (2-XU-DG6V6GYV-NAT-GG)
- FLASH FURNITURE Green Vinyl Seat Barstool with Natural Wood Back (XU-DG6V6GNV-NAT-GG)
- FLASH FURNITURE Green Vinyl Barstool with Natural Wood Back, 2PK (2-XU-DG6V6GNV-NAT-GG)
- FLASH FURNITURE 30" Orange Metal Stool-Teak Poly Seat (CH-31320-30-OR-PL2T-GG)
- FLASH FURNITURE BK 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-BK-GG)
- FLASH FURNITURE Vertical Stool, Blk/Natural, Blk Vnyl Sea (XU-DG-60618B-WAL-BLKV-GG)
- MANHATTAN COMFORT Klismos Barstool in Camel and Dark Walnut (Set of 2) (2-BS014-CL)
- Flash Furniture Bar Height Stools