Shop All Bar Height Stools
Flash Furniture
Green Vinyl Barstool with Walnut Wood Back, 2PK
Mfr # 2-XU-DG6V6GNV-WAL-GG
Zoro # G006015944
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$285.99
Free 30-Day Returns
Key Features
- Overall Width 17
- Material Foam, Plywood, PVC, Steel, Vinyl
- Overall Length 18.75
- Overall Height 43.125
- Finish Black Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-XU-DG6V6GNV-WAL-GG
- Zoro # G006015944
- UPC # 196861010606
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Width | 17 |
Overall Length | 18.75 |
Overall Height | 43.125 |
Details
Material | Foam, Plywood, PVC, Steel, Vinyl |
Finish | Black Powder Coat |
Color | Walnut Wood Back/Green Vinyl Seat |
Capacity | 500 |
Description
Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, this set of 2 barstools offer vinyl seats available in multiple colors and wooden boomerang backrests available in 2 finishes atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. The lower bracing serves double duty as a footrest to relieve pressure from the legs for a comfortable seating experience. Assembly takes less than 10 minutes per stool and a damp cloth is all that is required for easy cleanup. Available in dining height as well, this sleek modern stool is ideal for restaurants, pubs, cafe, or your kitchen counter or basement bar.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 10" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-10-GG)
- RHYTHM Rhythm CRH209UR06 American Pride Wooden Musical Clock (CRH209UR06)
- GLOBAL INDUSTRIAL Mesh Back/Fabric Seat Drafting Stool (695262)
- MANHATTAN COMFORT Jasper Nightstand in Off White Matte (51353)
- FLASH FURNITURE Gray Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GYV-WAL-GG)
- FLASH FURNITURE Gray Vinyl Barstool with Natural Wood Back, PK 2 (2-XU-DG6V6GYV-NAT-GG)
- FLASH FURNITURE Green Vinyl Barstool with Natural Wood Back, 2PK (2-XU-DG6V6GNV-NAT-GG)
- FLASH FURNITURE Brown LeatherSoft Adjustable Height Bar Stools, 2PK (SY-802-BR-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool w/Blk Steel Frame and Footrest, Medium Brwn, 2PK (2-SDA-AD632032R-DK-BN-GG)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Medium Brown Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-DK-BN-GG)
- AMERIHOME Adjustable Height Solid Color Monochromatic Bar Stool Set, White, PR (BS199WSET)
- Flash Furniture Bar Height Stools