Shop All Adjustable Bar Stools
Flash Furniture
Green Vinyl Barstool, Adj Height, Backrest: Stitch Back
Mfr # CH-92023-1-GRN-GG
Zoro # G3618288
original price:
$96.55
new price: $95.71
/ea
Free Shipping & Returns
$95.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 24" to 33"
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Stitch Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-92023-1-GRN-GG
- Zoro # G3618288
- UPC # 847254024884
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24" to 33" |
Details
Color | Green |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Backrest | Stitch Back |
Seat Material | Vinyl |
Description
Green Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160860-47)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - White (678455NZE)
- DESIGNS OF DISTINCTION Gallery Rail Contemporary Corner Adapter - Stainless Steel (01HC8012SS1)
- NATIONAL HARDWARE Support Drop Leaf Brown 10In (N249-250)
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height, Weight Capacity: 330 lb. (CH-92023-1-ORG-GG)
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-92023-1-BK-GG)
- FLASH FURNITURE 2PK White Vinyl Adjustable Height Barstool (2-CH-122070-WH-G-GG)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-92023-1-WH-GG)
- FLASH FURNITURE Black Quilted Vinyl Adjustable Height Barstool, Arms, Chrome Base, PK2 (2-CH-102029-BK-GG)
- FLASH FURNITURE Tractor Stool, Silver, Chrome Frame (LF-214A-SILVER-GG)
- Flash Furniture Adjustable Bar Stools