Shop All Stacking Chairs
Flash Furniture
Green Shell Stack Chair, PK5
Mfr # 5-RUT-EO1-GN-GG
Zoro # G7155590
original price:
$231.99
8% off
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 5-RUT-EO1-GN-GG
- Zoro # G7155590
- UPC # 889142521105
- Country of Origin China
- Category Stacking Chairs
Details
Color | Green |
Style | Stacking Chair |
Description
Students sit most of the day, provide comfortable seating in your classroom or training room with these popular ergonomic plastic stack chairs. These student stack chairs are favorable in classrooms due to their ergonomic seat shell and lightweight design to move easily around the classroom. The ergonomic comfort-formed shell has a waterfall edge to reduce leg pressure and an air-vented lower back. Plastic chairs are easy to clean for high traffic environments. Spills in the seat drain through the drain holes to prevent water pooling. These stackable school chairs may be used outdoors for school events, protect the chairs from wet weather. We consider this student stack chair to be the premier stack chair - essential for every school and classroom setting. After parent-teacher conferences or school events these chairs stack neatly up to 20 high and can be transported on our steel stack chair dolly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Shaker Cottage Bookcase, Cherry (ASCA0760)
- CLEANREST CleanRest PRO Mattress Encasement, Queen (845168001724)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC53-V18)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Polished Brass (01SLPR105PB1)
- FLASH FURNITURE White Shell Stack Chair, PK5 (5-RUT-EO1-WH-GG)
- FLASH FURNITURE Advantage Black Marble Discount Church Chair, 21" Wide (EPCHT-117)
- FLASH FURNITURE Orange Plastic Stack Chair (RUT-438-OR-GG)
- FLASH FURNITURE 880 lb. Capacity Blue Full Back Stack Chair (RUT-238A-BL-GG)
- FLASH FURNITURE Black Rattan Indoor-Outdoor Stack Chair (TLH-037-BK-GG)
- FLASH FURNITURE Black Fabric Stackable Church Chair with Arms (XU-DG-60156-BK-GG)
- FLASH FURNITURE Org Plastic Sled Stack Chair (5-RUT-498A-ORANGE-GG)
- Flash Furniture Stacking Chairs