Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Green Poly Resin Adirondack Chair 2PK
Mfr # 2-JJ-C14501-GRN-GG
Zoro # G501238770
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polystyrene, Stainless Steel
- Overall Height 35
- Capacity 350
- Overall Length 33.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14501-GRN-GG
- Zoro # G501238770
- UPC # 889142984733
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35 |
Overall Length | 33.5 |
Overall Width | 29.5 |
Details
Color | Green |
Material | Polystyrene, Stainless Steel |
Capacity | 350 |
Weight | 60 |
Description
If you're looking for attractive seating that will allow you to relax and unwind then search no more. The classic design of this set of 2 green adirondack chairs has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard a comfortable chair is essential. This lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs there is no back breaking sanding, painting or sealing and these low maintenance porch chairs won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. This 2 pack of all-weather adirondack chairs beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Eye Bolt, w/Nut, Galvanized, PK20 (NB-EB10)
- LOGO BRANDS Alabama 7ft Yard Inflatable Mascot (102-100-M)
- MTD Blade 23 3-In-1 (742P05019)
- GOOD VIBRATIONS Easy Rider Tight Turn Steering Knob (125)
- FLASH FURNITURE Green Adirondack Side Table and 2 Chair Set (JJ-C14501-2-T14001-GRN-GG)
- FLASH FURNITURE Navy Blue Modern Dual Slat Back Adirondack Chair (JJ-C14509-NV-GG)
- FLASH FURNITURE Maroon 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-MRN-GG)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- FLASH FURNITURE Gray Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-GY-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Black Faux Wood, PK2 (2-JJ-C14703-BK-GG)
- OASIS Solid Wood Adirondack Chair (OA2821905)
- Flash Furniture Patio Club Chairs & Chaise Lounges