Shop All Folding Chairs
Flash Furniture
Green Plastic Stackable School Chair with 15.5" Seat Height
Mfr # 5-YU-YCX-005-GREEN-GG
Zoro # G2799004
original price:
$188.99
2% off
new price: $184.99
/pk 5, $37.00/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Green Plastic Stackable School Chai,PK5
- Style Stackable School Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 5-YU-YCX-005-GREEN-GG
- Zoro # G2799004
- UPC # 847254070126
- Country of Origin China
- Category Folding Chairs
Details
Item | Green Plastic Stackable School Chai,PK5 |
Color | Green |
Product Type | Green Plastic Stackable School Chai,PK5 |
Style | Stackable School Chair |
Description
Green Plastic Stackable School Chai,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 3-Piece Quilt Set- Americana Patchwork of Stars, Red, White and Blue Plaid, Full/Queen (449086RMM)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Canter Twilight Seat (314025Med002)
- BOSS BlackChair, 29"L41"H, Loop, MeshSeat (B6756-BK)
- FLASH FURNITURE Red Plastic Stackable School Chair with 15.5" Seat Height (5-YU-YCX-005-RED-GG)
- FLASH FURNITURE Fabric Church Chair, Blue (XU-CH-60096-NVY-DOT-GG)
- FLASH FURNITURE Resin Folding Chair, White (LE-L-1-WHITE-GG)
- FLASH FURNITURE Folding Chair, Black Vinyl, 34.5" H (HA-MC705AV-3-BK-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (4-LE-L-3-WHITE-GG)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-12-GG)
- FLASH FURNITURE Purple Fabric Church Chair (4-FD-CH0221-4-GV-ROY-GG)
- Flash Furniture Folding Chairs