Shop All Folding Chairs
Flash Furniture
Green Plastic Stackable School Chair with 12" Seat Height
Mfr # 10-YU-YCX-001-GREEN-GG
Zoro # G2799248
product price: $209.99
/pk 10, $21.00/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stackable School Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 10-YU-YCX-001-GREEN-GG
- Zoro # G2799248
- UPC # 847254070034
- Country of Origin China
- Category Folding Chairs
Details
Item | Green Plastic Stackable School Cha,PK10 |
Color | Green |
Style | Stackable School Chair |
Description
Green Plastic Stackable School Cha,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- INTERDESIGN Eco Vanity Black Ceramic Soap Dish (28217)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 96" L, 29" H, High Pressure Laminate Top, Walnut (CF1896PX-01)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" (DS-801-CONT-BK-GG)
- FLASH FURNITURE Kids Blue Plastic Folding Chair (2-Y-KID-BL-GG)
- FLASH FURNITURE HERCULES Series Black Resin Stacking Chiavari Chair (2-LE-BLACK-M-GG)
- FLASH FURNITURE Fabric Folding Chair, Burgundy (HA-MC320AF-BG-GG)
- FLASH FURNITURE 4PK Commercial Grade White Plastic Folding Chairs (4-LE-L-3-W-WH-GG)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-SILVERVEIN-GY-GG)
- FLASH FURNITURE Burgundy Fabric Metal Chair (2-AW-MC309AF-BG-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Beige, PK4 (1201)
- Flash Furniture Folding Chairs