Shop All Classroom Furniture
Flash Furniture
Green Plastic Stackable School Chair with 10.5'' Seat Height, PK2
Mfr # 2-YU-YCX-003-GREEN-GG
Zoro # G7626485
$41.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-YU-YCX-003-GREEN-GG
- Zoro # G7626485
- UPC # 889142045892
- Country of Origin China
- Category Classroom Furniture
Details
Color | Green |
Description
Provide safe seating for developing tots that you care for in your nursery, daycare or preschool. Well suited for the classroom, these school chairs have no metal pieces making them safe around energetic preschoolers and kindergartners. Be prepared for play dates by having additional kids chairs in the playroom, kitchen or storage area. The stackable plastic chairs are ideal for extra seating to keep around the home and stack away when no longer needed. Low in maintenance, these toddler chairs wipe clean with ease after snacks. Having young children sit in a chair that is designed for them is important in developing proper sitting habits that will last them a lifetime. Not only are these chairs designed properly, but they are lightweight so kids can feel independent by moving the chairs themselves. Complete by pairing with our plastic height adjustable activity table.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS VNYL 1"" WHT BLND 55X64 (MAX5564WH)
- WESTCLOX Westclox 70045 - 70045A - Dig Alm-Date;Bcklt -S (70045)
- LORELL Certificate Frame 8.50" x 11" Frame Size Rectangle (49218)
- LORELL Padded Leather Seat Cushion for Conjure Executive Chair Frame (62004)
- FLASH FURNITURE Blue Plastic Stack School Chair-11"H Seat, PK2 (2-YU-YCX-011-BLUE-GG)
- FLASH FURNITURE Commercial Grade Industrial Style Office Desk, 47" Length, Mahogany (GC-GF156-12-MHG-GG)
- FLASH FURNITURE Bright Beginnings Commercial 3 Shelf Square Space Saving Wooden Mobile Classroom Storage Cart, Locking Caster Wheels, Kid Friendly Design, Natural (MK-ME14795-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-GREEN-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Tier Wooden Classroom Corner Storage Unit with Rounded Front Edges, Safe, Kid Friendly Design, Natural (MK-KE24039-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Modular Wooden Classroom 4 Tier Bookstand with 3 Storage Compartments, Natural (MK-KE24282-GG)
- PACON CORPORATION Pacon® Horizontal Mobile Paper Rack, Holds 8 Rolls, Gray (67780)
- Flash Furniture Office & School Tables