Shop All Folding Chairs
Flash Furniture
Green Plastic Stackable School Chair with 10.5" Seat Height
Mfr # 10-YU-YCX-003-GREEN-GG
Zoro # G2799345
product price: $185.99
/pk 10, $18.60/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stackable School Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 10-YU-YCX-003-GREEN-GG
- Zoro # G2799345
- UPC # 847254070065
- Country of Origin China
- Category Folding Chairs
Details
Item | Green Plastic Stackable School Cha,PK10 |
Color | Green |
Style | Stackable School Chair |
Description
Green Plastic Stackable School Cha,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Steel Base, Gray (4323GR)
- BAXTON STUDIO Hiro Walnut Finished Wood Expandable Twin Size to King Size Bed Frame (168-10738)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- HASTINGS HOME 18-Inch Round Folding Stool - Tabletop Height, Padded Seat and 300lb Weight Capacity, Black (846025ZWL)
- FLASH FURNITURE Purple Fabric Church Chair (4-FD-CH02185-GV-ROY-GG)
- FLASH FURNITURE Metal Folding Chair, Black (HF3-MC-309AS-BK-GG)
- FLASH FURNITURE Soft Ivory Fabric Chiavari Chair Cushion, PK22 (22-LE-L-C-WHITE-GG)
- FLASH FURNITURE Tan Vinyl Banquet Chair (4-FD-C01-COPPER-TN-VY-GG)
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-NY-GG)
- FLASH FURNITURE Brown Fabric Parsons Chair (2-BT-P-BRN-FAB-GG)
- LIFETIME Contoured Folding Chair, White (2802)
- Flash Furniture Folding Chairs