Shop All Stacking Chairs
Flash Furniture
Green Plastic Stack Chair, PK5
Mfr # 5-RUT-188-GN-GG
Zoro # G7155609
product price: $285.99
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green Plastic/Black Frame
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 5-RUT-188-GN-GG
- Zoro # G7155609
- UPC # 889142521303
- Country of Origin China
- Category Stacking Chairs
Details
Color | Green Plastic/Black Frame |
Style | Stacking Chair |
Description
Acquire seating for any environment with these versatile sled base stack chairs. The ergonomic design contours to your body for an amazing seating experience. Host parties and game night at your home keeping extra seating on hand that can be placed in a corner, stacked until your next gathering. Line these chairs up for a uniform look in your conference center, training room or business center. After conferences these chairs stack neatly in your storage room, up to 35 high to clean the event space. Transport by the carrying handle or on our compatible sled base stack chair dolly when moving to different locations within the building. Add comfort to your home, hair salon, office, waiting room, lunchroom, classroom or adult education center with these heavy-duty plastic stack chairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICK-TOCK 8 in. Dia Round Wall Clock with Plastic Face - Black (TI92660)
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N707)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg - White Oak (01244006WK6)
- MASTER CRAFT PRODUCTS Master Products 966RS3G Catalog Rack Starter Set 6in Capacity 8 to 18 x 8-1/4 (966RS3G)
- FLASH FURNITURE 881 lb. Capacity Navy Sled Base Stack Chairs, 5PK (5-RUT-2-NVY-BK-GG)
- FLASH FURNITURE Galaxy Mobile Nesting Chair with Black Fabric Seat (2-WL-A224V-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-NY-GG)
- FLASH FURNITURE Advantage Navy Church Chairs 18.5" Wide (PCHT185-101)
- FLASH FURNITURE Clear Stacking Side Chair (FH-173-APC-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair (5-RUT-EO1-BY-GG)
- FLASH FURNITURE Cafe Chair, Stackable, Plastic, Black (RUT-418-BK-GG)
- Flash Furniture Stacking Chairs