Shop All Pet Waste Supplies
Flash Furniture
Green Mini Glow in the Dark Pet Waste Station-Bags
Mfr # YAN-Y5CK65425-GG
Zoro # G908867375
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Height 76"
- Color Green
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # YAN-Y5CK65425-GG
- Zoro # G908867375
- UPC # 196861063602
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Width | 12" |
Height | 76" |
Details
Color | Green |
Material | Galvanized Steel |
Description
Daily walks are a great source of fun and exercise for owners and beloved pets alike, but it can lead to unplanned stops along your favorite walking routes when mother nature calls. Give pet owners everything they need to leave your neighborhood, dog park, or public walking trails as clean as they found them when you install this mini pet waste station. From leakproof rolls of pet waste bags to a hand sanitizer bottle, this set makes pickup and disposal of pet waste less of a chore Made from rust-resistant galvanized steel, this waste station is ideal for any outdoor areas where pet owners congregate. The glow in the dark signage is highly visible both day and night and in less than perfect weather. The locking bag dispenser holds lots of pull out header bags and boasts a rain guard to keep waste bags dry. Last but not least, the nifty hand sanitizer bottle is readily available after the pickup work is done so pet owners are free to continue on their way with no lingering germs or odors. Assembly is quick and easy with the include step-by-step instructions and cleanup is achieved with a damp cloth. For safety and stability, it is recommended that you anchor the pet waste station onto a cement base pad in the ground using the included expansion screws and an air hammer not included. For your convenience, we have included 400 waste bags to get you started.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE FITNESS Kettlebell, 25 LB Cast Iron, For Home Workout, Black (WF-KB-25-BLK)
- TECUMSEH Air Cleaner (730164)
- ROBIN SUBARU Carburetor w/ Gaskets (277-62302-60)
- YARDGARD Welded Wire, 3x50 ft., 14 ga., Black Vinyl (308381B)
- FLASH FURNITURE Green Locking Mountable Pet Waste Bag Dispenser (YAN-GC0855425-GG)
- FLASH FURNITURE Green Glow in the Dark Pet Waste Station with Bags (YAN-XZYO45425-GG)
- FLASH FURNITURE Green Pet Waste Station with Pedal Trash Can-Bags (YAN-HL1I55425-GG)
- FLASH FURNITURE GN Rectangle Pet Waste Station with Bag Dispenser (YAN-G5S065425-GG)
- CROWN PRODUCTS Poopy Pouch Steel Pet Waste Bag Dispenser for Tie-Handle Bags, Imperial (PP-DSP-2R400)
- DOGIPOT Pet Waste Bags, Trash Liners, 15 gallon, 50 pack (1404)
- LENNYPADS Lennypads 4848LPT 48 x 48 in. Jumbo Washable Pet Pad - Tan Plaid (4848LPT)
- Flash Furniture Pet Waste Supplies