Shop All Coffee Tables
Flash Furniture
Green Metal Table, 31.5SQ
Mfr # ET-CT002-1-GN-GG
Zoro # G3607733
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 31.5"
- Length 31.5"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-CT002-1-GN-GG
- Zoro # G3607733
- UPC # 889142025993
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 31.5" |
Length | 31.5" |
Height | 29.5" |
Details
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | Green |
Frame Color | Green |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Green |
Material | Metal, Rubber (Floor Glides) |
Type | Indoor-Outdoor Table |
Description
Green Metal Table,31.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Washer Agitator Bolt (358237)
- LORELL Leather Executive Chair, Padded Arms, Black (LLR85036)
- HON 42" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H694.L.P)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat/Frame (OFD500F-BLK)
- FLASH FURNITURE Black Metal Table, 31.5SQ (ET-CT002-1-BK-GG)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, Black/Rustic Oak (ZG-ZP-030-BLK-GG)
- FLASH FURNITURE Astoria Collection Round Coffee Table - Modern Clear Glass Coffee Table with Brushed Gold Frame (NAN-JN-21750CT-GG)
- FLASH FURNITURE Copper Metal Table, 31.5SQ (ET-CT002-1-POC-GG)
- FLASH FURNITURE Jasper Farmhouse Style Solid Wood Coffee Table w/X-Frame Design and Lower Shelf in Dark Gray (LFS-2007-DKGRY-GG)
- FLASH FURNITURE Driftwood 2 Shelf Modern Wood & Metal Coffee Table (NAN-JH-17163-GG)
- ELK STUDIO Etna Coffee Table (S0075-10014)
- Flash Furniture Coffee Tables