Shop All Pet Waste Supplies
Flash Furniture
Green Locking Mountable Pet Waste Bag Dispenser
Mfr # YAN-Y2V045425-GG
Zoro # G008867374
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Height 16"
- Color Green
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YAN-Y2V045425-GG
- Zoro # G008867374
- UPC # 196861021978
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Width | 5" |
Height | 16" |
Details
Color | Green |
Material | Galvanized Steel |
Description
Daily walks are a great source of fun and exercise for owners and beloved pets alike, but it can lead to unplanned stops along your favorite walking routes when mother nature calls. Give pet owners everything they need to leave your neighborhood, dog park, or public walking trails as clean as they found them when you install this pet waste bag dispenser. From leakproof pet waste bags to a hand sanitizer bottle, this set makes pet waste pickup less of a chore. Made from rust-resistant galvanized steel, this waste bag holder is ideal for any outdoor areas where pet owners congregate. The glow in the dark signage is highly visible both day and night and in less than perfect weather. The locking bag dispenser holds lots of roll bags and boasts a rain guard to keep waste bags dry. Last but not least, the nifty hand sanitizer bottle is readily available after the pickup work is done so pet owners are free to continue on their way with no lingering germs or odors. Install this bag dispenser on walls, fences, or steel posts where needed. For your convenience, we have included 600 waste bags to get you started.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER Stryker Insecticide (16oz) (82100100)
- JT EATON Little Pete Multiple Catch Mouse Trap (423CL-WH)
- RUFF DAWG Ruff Dawg Peanut (3479)
- SOLO Solo® Piston O-ring (00-62-264)
- FLASH FURNITURE Green Glow in the Dark Pet Waste Station with Bags (YAN-XZYO45425-GG)
- FLASH FURNITURE Green Locking Mountable Pet Waste Bag Dispenser (YAN-GC0855425-GG)
- FLASH FURNITURE Green Mini Glow in the Dark Pet Waste Station-Bags (YAN-Y5CK65425-GG)
- FLASH FURNITURE GN Rectangle Pet Waste Station with Bag Dispenser (YAN-G5S065425-GG)
- FLASH FURNITURE Green Pet Waste Station with Pedal Trash Can-Bags (YAN-HL1I55425-GG)
- MUTT MITT Mutt Mitt 2450 2 Ply Waste Bags; White - 800 per Case (2450)
- FLOORTEX USA FloortexUSA FRDOGAB12150EV 48 x 60 in. Anti-Microbial Pet Station Mat For Hard Floors (FRDOGAB12150EV)
- Flash Furniture Pet Waste Supplies