Shop All Pet Waste Supplies
Flash Furniture
Green Locking Mountable Pet Waste Bag Dispenser
Mfr # YAN-GC0855425-GG
Zoro # G608867378
product price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Height 16"
- Color Green
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YAN-GC0855425-GG
- Zoro # G608867378
- UPC # 196861063565
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Width | 5" |
Height | 16" |
Details
Color | Green |
Material | Galvanized Steel |
Description
Daily walks are a great source of fun and exercise for owners and beloved pets alike, but it can lead to unplanned stops along your favorite walking routes when mother nature calls. Give pet owners everything they need to leave your neighborhood, dog park, or public walking trails as clean as they found them when you install this pet waste bag dispenser. From leakproof pet waste bags to a hand sanitizer bottle, this set makes pet waste pickup less of a chore. Made from rust-resistant galvanized steel, this waste bag holder is ideal for any outdoor areas where pet owners congregate. The glow in the dark signage is highly visible both day and night and in less than perfect weather. The locking bag dispenser holds lots of pull out header bags and boasts a rain guard to keep waste bags dry. Last but not least, the nifty hand sanitizer bottle is readily available after the pickup work is done so pet owners are free to continue on their way with no lingering germs or odors. Install this bag dispenser on walls, fences, or steel posts where needed. For your convenience, we have included 400 waste bags to get you started.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMAKA Hammaka Cradle Chair Blue Wood Dowels (10031-KP)
- OREGON Lawn Mower Blade, 15-1/4 In. L, 3 In. W (596-327)
- PELICAN Marine Chest Cooler, 250 qt., Tan (250QT-2-TAN)
- PURE GARDEN 10 Rectangular Patio Umbrella, Red (50-LG1274)
- FLASH FURNITURE Green Glow in the Dark Pet Waste Station with Bags (YAN-XZYO45425-GG)
- FLASH FURNITURE Green Pet Waste Station with Pedal Trash Can-Bags (YAN-HL1I55425-GG)
- FLASH FURNITURE Green Mini Glow in the Dark Pet Waste Station-Bags (YAN-Y5CK65425-GG)
- FLASH FURNITURE GN Rectangle Pet Waste Station with Bag Dispenser (YAN-G5S065425-GG)
- NESS Van Cat Litter Pan (CPO)
- WARE MFG Lock-N-Litter Pan (03360)
- RSVP INTERNATIONAL Stainless Litter Scoop (MILO)
- Flash Furniture Pet Waste Supplies