Shop All Kneeling Boards
This Product is Discontinued
Flash Furniture
Green Iron Framed Garden Kneeler and Bench Seat (Discontinued)
Mfr # TLH-105-GR-GG
Zoro # G203431882
This Product is Discontinued
Key Features
- Color Green
- Length 10.75
- Weight 6.5
- Capacity 330
- Width 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-105-GR-GG
- Zoro # G203431882
- UPC # 840196334561
- Country of Origin China
- Category Kneeling Boards
Dimensions
Length | 10.75 |
Width | 25 |
Height | 19.25 |
Details
Color | Green |
Weight | 6.5 |
Capacity | 330 |
Material | Polyurethane, Steel |
Description
Beautiful yards require a lot of heavy labor that takes a toll on your body. Lessen the aches and pains from planting and pruning with this foldable garden kneeler. Great for working at ground level, this foam kneeler can also be a bench seat for tasks at taller levels. Created for the outdoors, this gardener's helper is invaluable. Powder coated, welded iron tubing forms the ultra-strong frame and supports up to 330 lbs. static weight capacity to accommodate most users. Polyurethane foam will cushion your knees, or your backside, to make yard chores a lot less painful. The included tool pouch can be slid onto the frame when used as a kneeler or bench. The handy pockets keep your hand tools available when you need them and prevent repeated trips to the shed. At the end of the day, simply fold the arms of your kneeler bench atop one another and carry it to the shed until needed again. If cleaning is required, wipe the frame with a solvent and water based cleaner such as foam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.