Shop All Decorative Rugs
Flash Furniture
Green 6' x 9' Diamond Patterned Area Rug
Mfr # OKR-RG1106-69-GN-GG
Zoro # G604096567
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Olefin, Polypropylene
- Pile Height 0.5
- Length (In.) 108
- Width (In.) 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # OKR-RG1106-69-GN-GG
- Zoro # G604096567
- UPC # 840196361833
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 108 |
Width (In.) | 72 |
Height | 0.5 |
Length | 108 |
Width | 72 |
Details
Color | Green |
Material | Olefin, Polypropylene |
Weight | 22 |
Description
Let the dramatic design of this southwestern style area rug add some inspiration to your decor. This versatile modern accent rug allows you to add warmth to hardwood floors, dimension to small spaces, and protects flooring in high-traffic areas. This plush, high pile area rug can be used in large rooms to define the intent of specific areas. Modern rugs provide several benefits in the home. Made from olefin fibers, these contemporary runner rugs are stain and water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Coccyx Cushion, Memory Foam, Black (513-7958-0200)
- ALL SEASONS All Seasons Down Alternative Comforter, Khaki, Twin (GP130111)
- DESIGNS OF DISTINCTION 6" Round Tapered Leg with bolt and 1" Flat Black Ferrule - White Oak (01240006WKWR6)
- LUXOR 27" LP TABLE (LP27-B)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- FLASH FURNITURE Red 8' x 10' Distressed Abstract Area Rug (OKR-RG1100-810-RD-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Black (RC-CR19-1330-810-WH-GG)
- FLASH FURNITURE Red 4' x 4' Modern Plush Abstract Area Rug (KP-RG951-44-RD-GG)
- FLASH FURNITURE Blue 6 x 9 Southwestern Style Patterned Area Rug (OKR-RG1113-69-BL-GG)
- FLASH FURNITURE Artisan Old English Style Traditional Rug - 8' x 10' - Red (RC-EG-2021-2-810-GG)
- GLITZY RUGS 2 ft. 6 in. x 12 ft. Hand Knotted Gabbeh Silk Runner RugGold (UBSLS0111L0012G33)
- Flash Furniture Decorative Rugs