Shop All Decorative Rugs
Flash Furniture
Green 3' x 15' Persian Style Runner Area Rug
Mfr # NR-RGB404-315-GN-GG
Zoro # G006006225
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Olefin, Polypropylene
- Pile Height 0.5
- Length (In.) 181.2
- Width (In.) 31.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NR-RGB404-315-GN-GG
- Zoro # G006006225
- UPC # 840196359458
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 181.2 |
Width (In.) | 31.2 |
Details
Color | Green |
Material | Olefin, Polypropylene |
Description
Give any room in your home its own style or help tie them into the look of the rest of your home design with this Persian style runner rug. The versatility of this traditional area rug allows you to add warmth to hardwood floors, dimension to narrow rooms, and protect flooring in high-traffic areas. This low pile area rug can be used in open floor plans to define conversation and dining areas.
Indoor rugs have many benefits for the modern home. Made from olefin fibers, these contemporary runner rugs are water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Indoor rugs have many benefits for the modern home. Made from olefin fibers, these contemporary runner rugs are water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Prized Peacock Trophy Wall Sculpture (JQ11733)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 30.25" H, Wood Top, Wood Grain (YT-WRFT48-TBL-GG)
- VICKERMAN 23 in. Green Willow White Berries Spray (FK180201)
- TRADEMARK FINE ART Guido Borelli 'Terra Di Siena' Canvas Art, 16x47 (ALI34200-C1647GG)
- FLASH FURNITURE 8' x 10' Natural Indoor Jute Rug - Area Rugs (RC-JR-2045-12-810-GG)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- FLASH FURNITURE Blue 5 x 7 Southwestern Style Patterned Area Rug (OKR-RG1113-57-BL-GG)
- FLASH FURNITURE Distressed Vintage Medallion Area Rug - 5' x 7' - Blue Multi Polyester (RC-EG-202101-01-57-BL-GG)
- FLASH FURNITURE Red 4' x 4' Modern Plush Abstract Area Rug (KP-RG951-44-RD-GG)
- LIVABLISS Lila BOLC-2301 Machine Crafted Area Rug (BOLC2301-679)
- Flash Furniture Decorative Rugs