Shop All Patio Dining Tables
Flash Furniture
Gray/Gray 24 Inch Round Outdoor Patio Table
Mfr # SB-TB106-GRY-GG
Zoro # G408439577
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29.75 in
- Color Gray
- Width 23.5 in
- Capacity 300 lbs
- Length 23.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # SB-TB106-GRY-GG
- Zoro # G408439577
- UPC # 196861093203
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 29.75 in |
Width | 23.5 in |
Length | 23.5 in |
Details
Color | Gray |
Capacity | 300 lbs |
Material | Iron, Polystyrene |
Description
Create a first-rate dining experience at your restaurant or in the backyard with updated commercial grade dining tables. Designed for use in the hospitality industry, as well as your busy household this attractive outdoor dining table features poly resin slats that mimic the look of wood without the maintenance. UV treated to prevent fading this patio table will look great season after season. Rust resistant powder coating covers the sturdy welded metal frame capable of holding up to 300 lbs. static weight with seating for 2. The lightweight design allows for easy storage and nightly cleanup. Use this table in your kitchen or dining room without worry, the fixed floor glides will protect your indoor flooring. Assembly takes less than 10 minutes and this dining table wipes clean with a damp cloth for quick seating turnaround.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Foamboard Staple, 2 1/2 In, PK300 (FBS2BX)
- BELL SPORTS Mesh Bike Glove L/Xl Blk (7104416)
- RAIN BIRD Valve, Antisiphon, 1 In (DASASVF100)
- SWISHER Blade Driver-Asy. (10541)
- FLASH FURNITURE 30x60 Table Black Umbrella Top/Black Steel Frame (JJ-T146120-BKBK-GG)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Silver Steel Frame (JJ-T146120-BRSL-GG)
- FLASH FURNITURE 30" Round Light Gray Steel Folding Patio Table (CO-4-SIL-GG)
- FLASH FURNITURE Outdoor Faux Teak Dining Table with Poly Slats (XU-DG-HW1045-GG)
- FLASH FURNITURE 28" Square White Steel Patio Table - Event Table (CO-5-WH-GG)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Black Frame (JJ-T14623H-76-BRBK-GG)
- HANOVER All-Weather Aluminum 30" Square Glass-Top Bistro Table (HANCMDNTBL-30GL)
- Flash Furniture Outdoor Tables