Shop All Counter Height Stools
Flash Furniture
Gray Wash Walnut Solid Wood Bar Stools, 2PK
Mfr # ES-STBN5-29-GY-2-GG
Zoro # G407455004
product price: $464.99
/pk 2, $232.50/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Gray Wash Walnut
- Height 45.75
- Width 19
- Seat Material Asian Hardwood
- Capacity 225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ES-STBN5-29-GY-2-GG
- Zoro # G407455004
- UPC # 196861098895
- Country of Origin Malaysia
- Category Counter Height Stools
Dimensions
Height | 45.75 |
Width | 19 |
Length | 19.5 |
Details
Seat Color | Gray Wash Walnut |
Seat Material | Asian Hardwood |
Capacity | 225 |
Weight | 40 |
Description
Add traditional style to any home or business with this set of 2 wooden bar height stools The classic ladderback design has old school charm with a fresh outlook The integrated footrests provide pressure relief for your legs and the sturdy, solid wood frames hold up to 225 lbs static weight per stool Fixed floor glides prevent damage to hard flooring surfaces and cleanup is easy with a dry cloth Quick and easy assembly is achieved with the included tools and stepbystep instructions Also available in counter height, these dining stools would make a perfect addition to any commercial or residential space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Black Dog Canoe' Canvas Art, 35x35 (WAP06327-C3535GG)
- DESIGNS OF DISTINCTION Stratford Bun Foot - Red Oak (01705110AK1)
- BESTAR Norma L-Shaped Desk with Hutch, Black & Bark Gray (181850-000018)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Grey (TPL4848GYBK)
- FLASH FURNITURE Metal Counter Stool, 24", Orange, Weight Capacity: 500 lb. (CH-31320-24-OR-WD-GG)
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- FLASH FURNITURE 24" Black LeatherSoft Wooden Counter Stools, PK 2 (CH-192162X000PU-24-BK-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24" (2-CH-182020-24-DKGY-F-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-DKGY-F-GG)
- LUMISOURCE Winston Counter Stool in White Washed Wood and Antique Copper Metal (B26-WINSTN WWANCU)
- Flash Furniture Counter Height Stools