Shop All TV Stands & Entertainment Centers
Flash Furniture
Gray Wash Oak TV Stand - Glass Fronted Doors 65"
Mfr # GC-MBLK65-WH-GG
Zoro # G703677117
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 200
- Overall Width 65
- Weight 92
- Material Engineered Wood, Melamine, Metal, Particleboard, Tempered Glass
- Overall Height 23.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GC-MBLK65-WH-GG
- Zoro # G703677117
- UPC # 889142958734
- Country of Origin China
- Category TV Stands & Entertainment Centers
Dimensions
Overall Width | 65 |
Overall Height | 23.625 |
Overall Length | 16 |
Details
Capacity | 200 |
Color | White Wash |
Weight | 92 |
Material | Engineered Wood, Melamine, Metal, Particleboard, Tempered Glass |
Description
Refresh the look of your living space and add much needed storage with this on-trend TV stand for up to 80" TV's. This versatile engineered wood 3 shelf media console features glass fronted doors and a cord management port to keep your wires and cords tamed. Moving to a new home? Add the updated look of this media center in any room for an instant upgrade.When you're ready for a change of pace, mount your television on the wall above this entertainment center. Your soundbar, gaming console and other electronics will tuck neatly away behind the glass doors. The 65 inch top supports 200 Lbs. static weight to keep your valuable possessions stable and safe. The height adjustable shelves hold up to 30 Lbs. to accommodate your display items. DVD's, CD's or any other accessories can be stored in the side cabinets to show them off and keep them safe. Step-by-step illustrated instructions or online PDF allow you to assemble this TV console in under an hour. Fixed plastic floor glides protect your hard flooring surfaces from scuffs and scratches if bumped into. Furniture mover pads can be purchased to help move this unit with minimal effort. Wipe clean with water and dry cloth to keep this two door stand looking showroom new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 10x19 (WAP04550-C1019GG)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 108 in W, 72 in L (4EEX8)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Blk Seat (XU-DG6R9BLAD-BAR-BLKV-GG)
- OLYMPUS Olympus: 1/4" EXT TRIM SPACER LP, 26D (OLY-ETS1-250-26D)
- FLASH FURNITURE Dark Brown TV Stand with 4 Pane Glass Doors 65" (GC-MBLK65-GY-GG)
- FLASH FURNITURE 65" Gray Wash Oak 6 Cubby Open Storage TV Stand (GC-MBLK66-GY-GG)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- FLASH FURNITURE 60" White/Rustic TV Stand with Storage Shelves (ZG-025-WH-GG)
- FLASH FURNITURE Walnut 70" TV Stand with Adjustable Middle Shelf (EM-TV1801-WAL-GG)
- FLASH FURNITURE Walnut 60" TV Stand with Adjustable Middle Shelf (EM-TV1500-WAL-GG)
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", White (212BMC96)
- Flash Furniture TV Stands & Entertainment Centers