Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray Wash IndoorOutdoor Faux Teak Deck Chairs 2PK
Mfr # 2-XU-DG-HW6006-GY-GG
Zoro # G507049400
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33.75
- Color Gray Wash Teak
- Material Aluminum, Steel, Thermoplastic
- Overall Length 20.75
- Capacity 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-XU-DG-HW6006-GY-GG
- Zoro # G507049400
- UPC # 196861086205
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 33.75 |
Overall Length | 20.75 |
Overall Width | 22.5 |
Details
Color | Gray Wash Teak |
Material | Aluminum, Steel, Thermoplastic |
Capacity | 300 |
Finish | Black Powder Coat |
Description
Bring the indoors outside and make the most of your patio deck or green space with this set of 2 faux teak patio side chairs Patrons love to dine al fresco and these allweather dining chairs wont disappoint The trending gray wash synthetic faux teak slats on the back seat and arms contrast beautifully with the black metal frames and blend seamlessly in almost any decor brbrEntertain guests at your home or restaurant without worrying about your seating The 12 gauge aluminum frames feature welded construction that holds up to 300 lbs static weight capacity to accommodate most users Powder coating helps resist nicks and scratches and these chairs are weatherresistant for yearround use though care should be taken to protect from prolonged periods of wet weather brbrWhether youre furnishing your residential or commercial space a quick setup is essential These outdoor stacking chairs arrive fully assembled and ready to use and may be stacked up to 8 high for storage or routine floor care Clean your new dining chairs with a damp cloth to maintain their great looks Fixed glides will maintain the appearance of your hard flooring surfaces when being used indoors Purchase multiple chairs or pair with our outdoor patio dining tables with faux teak slats for the complete setup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGFOOT Poly Super Snow Scoop, Red, Extra Deep Snow Shovel, #12 Scoop (2975)
- HUSQVARNA V-Belt (532130969)
- BRIGGS & STRATTON Air Filter (692519)
- WOODLAND TOOLS GT DHandle Saw (06-5017-100)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- FLASH FURNITURE White Steel Patio Arm Chair with Square Back (CO-2-WH-GG)
- FLASH FURNITURE 3PC Black/White PE Rattan Folding Bistro Set (FV-FWA085-BLK-WHT-GG)
- FLASH FURNITURE Blue Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-BLU-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- FLASH FURNITURE Gray/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-GRY-GG)
- FLASH FURNITURE Gray/Gray Faux Teak Patio Chair with Arms (SB-CA108-WA-GRY-GG)
- Flash Furniture Patio Furniture