Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray Poly Resin Deep Chair-Gray Cushions
Mfr # JJ-C14021-GY-GG
Zoro # G706006563
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34
- Overall Height 32.5
- Color Gray
- Overall Width 29.5
- Weight 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14021-GY-GG
- Zoro # G706006563
- UPC # 840196385044
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 34 |
Overall Height | 32.5 |
Overall Width | 29.5 |
Details
Color | Gray |
Weight | 45 |
Material | Fabric, Polypropylene, Polystyrene |
Capacity | 300 |
Description
Give a fresh new take to any indoor or outdoor space with this modern Adirondack style deep seat club chair with cushions. The streamlined back and arms give this patio chair a sleek profile that will complement any decor while the foam filled cushions keep you comfy and cozy. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 300 pounds. Stainless steel hardware securely fastens this chair together and is rust-resistant for long-lasting performance. This adirondack style lounge chair won't rot, chip, or peel and can be easily cleaned with water and a neutral detergent and the cushions wipe clean with a damp cloth. Pair this chair with other items from our collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Fishing Rod and Reel Combo, Spinning Reel Pole, Gear for Bass and Trout, Strike Series, Silver (899169FJA)
- WATERWAY 2 x 2 in. Buttress Thread with Male Pipe Thread Tailpiece (WW4175140)
- KOHLER Hose Breather (24 326 85-S)
- SUNBEAM Serenity Aluminum Fire Table ANTHRACITE GREY (9294)
- FLASH FURNITURE Blue All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BL-GG)
- FLASH FURNITURE Red Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-RD-GG)
- FLASH FURNITURE Winston All-Weather Poly Resin Rocking Chair in Mahogany (JJ-C14703-MHG-GG)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- FLASH FURNITURE White Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-WH-GG)
- HARVEST LANE HONEY Harvest Lane Honey HONEYBCKT-102 5 Gallon Honey Bucket (202578)
- Flash Furniture Patio Furniture