Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray Poly Resin Adirondack Style Ottoman
Mfr # JJ-C14309-GY-GG
Zoro # G902594109
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20.5
- Overall Width 19.5
- Overall Height 13.5
- Capacity 200
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14309-GY-GG
- Zoro # G902594109
- UPC # 889142976622
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 20.5 |
Overall Width | 19.5 |
Overall Height | 13.5 |
Details
Capacity | 200 |
Color | Gray |
Material | Polystyrene, Stainless Steel |
Description
Add another element of relaxation to your indoor or outdoor oasis when you purchase this commercial grade Adirondack style ottoman. The classic look of this poly resin footrest mimics the lattice design of your Adirondack chairs but will also blend seamlessly with other patio furniture. Designed for indoor or outdoor use, place this slatted ottoman in front of your favorite chair and put your feet up. Longevity and durability are important hallmarks for quality furniture and this patio chair ottoman is up to the task. Constructed from polystyrene, this all-weather footstool is more durable than plastic and won't chip, splinter, or peel but is lightweight and easily portable making it perfect for the hospitality industry. Metal screws securely join all pieces of this poly resin ottoman allowing it to hold up to 200 lbs. static weight capacity. Exemplary UV, weather, and stain resistance makes this outdoor ottoman an ideal piece for decks, patios, or poolside. Assembly takes less than 30 minutes for your convenience. Purchase several of these Adirondack footstools to pair with our set of 2 or 4 all-weather poly resin wood Adirondack chairs for the complete set up.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO 13 in. Suede Handgun Case (86-13)
- BONIDE PRODUCTS Hydrated Lime 10 Lb (97980)
- VALTERRA Phoenix Faucets by Valterra PF266201 Exterior Shower Kit Box with 59" Vinyl Hose - White (PF266201)
- XPOSE SAFETY 30 ft x 40 ft Tarp, Brown, Polyethylene (BRT-3040-X)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Gray Faux Wood (JJ-C14703-GY-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- FLASH FURNITURE 3PC Black/White PE Rattan Folding Bistro Set (FV-FWA085-BLK-WHT-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Black Faux Wood, PK2 (2-JJ-C14703-BK-GG)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- FLASH FURNITURE Black Modern Poly Resin Adirondack Rockers, PK 2 (JJ-C14709-BK-2-GG)
- SAFAVIEH Alexei Rocking Chair Teak Color (FOX6702B)
- Flash Furniture Patio Club Chairs & Chaise Lounges