Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray Poly Resin Adirondack 4 Pk
Mfr # 4-JJ-C14501-LTG-GG
Zoro # G101802364
product price: $578.99
/pk 4, $144.75/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$578.99
Free 30-Day Returns
Key Features
- Color Gray
- Material Polystyrene, Stainless Steel
- Capacity 350
- Overall Width 29.5
- Overall Height 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-C14501-LTG-GG
- Zoro # G101802364
- UPC # 889142984566
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 29.5 |
Overall Height | 35 |
Overall Length | 33.5 |
Details
Color | Gray |
Material | Polystyrene, Stainless Steel |
Capacity | 350 |
Weight | 120 |
Description
If you're looking for attractive seating that will allow you to relax and unwind then search no more. The classic design of this set of 4 Gray adirondack chairs has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard a comfortable chair is essential. This lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs there is no back breaking sanding, painting or sealing and these low maintenance porch chairs won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. This 4 pack of all-weather adirondack chairs beckons you to curl up, de-stress and let go of the day.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH TECH PET PX-1 - Medium Power Pet Door for Door and Wall Installations (PX-1)
- MALLORY Snow Brush 35 In Lg Maxx (996-35)
- KOHLER Cap Dipstick Assembly (14 227 22-S)
- CLASSIC ACCESSORIES Ravenna Medium Patio Day Chaise Lounge Cover, 68"x36" (55-162-035101-EC)
- FLASH FURNITURE Black/Brown Adjustable Chaise Lounge, 2PK (2-JJ-LC326-BLK-BR-GG)
- FLASH FURNITURE All-Weather Folding Adirondack Chair in Blue (JJ-C14505-BLU-GG)
- FLASH FURNITURE Dk Gray Rattan Chair w/All-Weather Lt Gray Cushion (DAD-SF2-1-DKGY-GG)
- FLASH FURNITURE Red Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-SLT-GG)
- FLASH FURNITURE 2 PK Navy Poly Resin Adirondack Rocking Chairs (JJ-C14705-WH-2-GG)
- PATIO MASTERRP FS Catan ALU Deep Chair (AGK10420H01)
- Flash Furniture Patio Club Chairs & Chaise Lounges