Shop All Stacking Chairs
Flash Furniture
Gray Plastic Stack Chair with Steel Sled Base, PK 5
Mfr # 5-RUT-NC499A-GY-GG
Zoro # G805668426
product price: $312.99
/pk 5, $62.60/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20.5
- Weight Capacity 661
- Frame Finish Black Powder Coat
- Overall Height 31.75
- Material Polypropylene, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 5-RUT-NC499A-GY-GG
- Zoro # G805668426
- UPC # 196861036538
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Length | 20.5 |
Overall Height | 31.75 |
Overall Width | 18.75 |
Details
Color | Gray |
Weight Capacity | 661 |
Frame Finish | Black Powder Coat |
Material | Polypropylene, Steel |
Style | Stacking Chair |
Description
Upgrade the seating for guests in your training room, reception, office space, event center, or dining room with this set of 5 commercial grade stacking chairs. The roomy wide frame, ergonomic contoured design, and built-in lumbar support provides superior comfort during lectures or marathon game nights. The armless silhouette allows these chairs to fully tuck under tables to free up floor space when not in use.
Seating that adapts to all body types is particularly important in commercial venues. The perforated plastic back and seat provides airflow to keep you cool and the 18 gauge reinforced steel sled base holds up to 660 lbs. static weight. Fixed anti-tip plastic floor glides prevent damage to hard flooring surfaces and the chairs stack up to 5 high for storage, transport, or floor maintenance.
With no assembly required and easy cleaning with a damp cloth, these stackable chairs are ideal for large groups or as extra seating in the home. Available in black, navy, or gray, you're sure to find the perfect match for your decor.
Seating that adapts to all body types is particularly important in commercial venues. The perforated plastic back and seat provides airflow to keep you cool and the 18 gauge reinforced steel sled base holds up to 660 lbs. static weight. Fixed anti-tip plastic floor glides prevent damage to hard flooring surfaces and the chairs stack up to 5 high for storage, transport, or floor maintenance.
With no assembly required and easy cleaning with a damp cloth, these stackable chairs are ideal for large groups or as extra seating in the home. Available in black, navy, or gray, you're sure to find the perfect match for your decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Empire Bun Foot - Paint Grade (01700146PT1)
- TRUE Cap Tube (851134)
- SPEAKMAN Privacy Curtain, Vinyl, Yellow, 0.0 W, 95 L (SE-CURTAIN)
- ALERA Reversible Laminate Table Top, Rect, 71.5Wx23-5/8, Med Cherry/Mahogany (ALETT7224CM)
- FLASH FURNITURE Brown Rattan Indoor-Outdoor Stack Chair (TLH-037-DK-BN-GG)
- FLASH FURNITURE Stack Chair, Plastic, Blue, Ergonomic Shell (RUT-EO1-BL-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair, PK5 (5-RUT-498A-BY-GG)
- FLASH FURNITURE Stack Chair, Frame, Black, 16" (RUT-16-PDR-BLACK-GG)
- FLASH FURNITURE Advantage Signature Elite Java Church Chair, 20" Wide (PCRCB-106)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-EO1-BK-GG)
- FLASH FURNITURE Stack Chair, Chrome Frame, Black, 14" (RUT-14-BK-CHR-GG)
- Flash Furniture Seating