Shop All Stacking Chairs
Flash Furniture
Gray Plastic Stack Chair with Lumbar Support
Mfr # RUT-NC618-GY-GG
Zoro # G605668350
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene, Steel
- Overall Length 21
- Overall Width 21
- Overall Height 31.5
- Frame Finish Silver Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RUT-NC618-GY-GG
- Zoro # G605668350
- UPC # 840196398266
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Length | 21 |
Overall Width | 21 |
Overall Height | 31.5 |
Details
Material | Polypropylene, Steel |
Color | Gray |
Frame Finish | Silver Powder Coat |
Weight Capacity | 770 |
Style | Stacking Chair |
Description
Whether you're furnishing an event venue, reception, office space, training center, or want extra seating in your home this versatile, multi-use, commercial grade stacking chair goes above and beyond to keep guests comfortable. The roomy wide frame, ergonomic contoured design, and built-in lumbar support gives a comfortable seating experience. The armless silhouette allows these chairs to fully tuck under tables to free up floor space when not in use.
Seating that adapts to all body types is particularly important in commercial venues. Durable polyprolylene comprises the back and seat and the frame is welded 18 gauge steel that holds up to 770 lbs. static weight. Fixed plastic floor glides prevent damage to hard flooring surfaces and the chairs stack up to 5 high for storage or transport.
With no assembly required and easy cleaning with a damp cloth, this stackable chair is ideal for large groups or as extra seating in the home. Available in black, white, or gray, you can mix and match or stay with a single color for a uniform look.
Seating that adapts to all body types is particularly important in commercial venues. Durable polyprolylene comprises the back and seat and the frame is welded 18 gauge steel that holds up to 770 lbs. static weight. Fixed plastic floor glides prevent damage to hard flooring surfaces and the chairs stack up to 5 high for storage or transport.
With no assembly required and easy cleaning with a damp cloth, this stackable chair is ideal for large groups or as extra seating in the home. Available in black, white, or gray, you can mix and match or stay with a single color for a uniform look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal (LLR59489)
- ATLAS COMMERCIAL PRODUCTS Roll of 3/4 Vinyl Bullnose Edging for Plywood Folding Tables, 500 Ft. (WFT5-EDGING)
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, black (431-08)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Bench in Black (123GMC2)
- FLASH FURNITURE Burgundy Plastic Stack Chair, PK5 (5-RUT-498A-BY-GG)
- FLASH FURNITURE Black Stack Chair Dolly (FD-STK-DOLLY-GG)
- FLASH FURNITURE Burgundy Banquet Chair, Silver (CBMW-202)
- FLASH FURNITURE Fabric Stack Chair, Green (XU-60153-GN-GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-EO1-BK-GG)
- FLASH FURNITURE Navy/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-NVYWH-NAT-GG)
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-238A-NY-GG)
- Flash Furniture Seating