Shop All Stacking Chairs
Flash Furniture
HERCULES Series 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame
Mfr # RUT-F01A-GY-GG
Zoro # G7155800
original price:
$55.53
7% off
new price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.75 in.
- Overall Length 24.5 in.
- Material Metal, Plastic, Polypropylene
- Style Stacking Chair
- Frame Finish Titanium Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RUT-F01A-GY-GG
- Zoro # G7155800
- UPC # 889142524182
- Country of Origin China
- Category Stacking Chairs
Dimensions
Width | 20.75 in. |
Overall Length | 24.5 in. |
Details
Color | Gray |
Material | Metal, Plastic, Polypropylene |
Style | Stacking Chair |
Frame Finish | Titanium Powder Coat |
Weight Capacity | 880 lb. |
Description
When you need to seat guests in your hair salon, barbershop, tire or body shop this plastic stack chair will bring comfort to guests waiting for service. Guests will love the wider seat design that is curved for comfort. The innovative ergonomic design provides angled seating for your visitor's to comfortably recline while reading a book or scrolling through their phone. Setup training rooms using stackable plastic chairs to be placed around training tables. When you arrange for guest speakers in your classroom or community center, place several plastic chairs in a row. The stacking chair features a perforated back, textured seat to sit safely and a titanium gray finished powder coated metal frame that holds up to 880 pounds. Whether you need to furnish a small or large business there's no job that this heavy-duty plastic guest chair won't be able to handle. These gray plastic stack chairs stack up to 25 chairs high and can be transported across the facility on our steel stack chair and church chair dolly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Flat Black (01SLPR104WR1)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (4-LE-L-3-WHITE-GG)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 35x35 (WAP06691-C3535GG)
- BAXTON STUDIO Tavor Classic French Black and White Weaving and Natural Brown Rattan Dining Table (210-12699)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-NY-GG)
- FLASH FURNITURE Stack Chair, Ergo Shell, Plastic, Gray (RUT-EO1-GY-GG)
- FLASH FURNITURE Black Vinyl Stack Chair with Black Metal Frame, 4PK (4-NG-ZG10006-BK-BK-GG)
- FLASH FURNITURE 880 lb. Capacity Gray Stack Chair w/ Chrome Frame, 5PK (5-RUT-18-GY-CHR-GG)
- FLASH FURNITURE 881 lb. Capacity Navy Sled Base Stack Chairs, 5PK (5-RUT-2-NVY-BK-GG)
- FLASH FURNITURE Advantage Navy Church Chairs 18.5" Wide (PCHT185-101)
- LORELL Plastic Stacking Chairs, Arched Base, PK4 (LLR85567)
- Flash Furniture Seating