Shop All Stacking Chairs
Flash Furniture
Gray Plastic Stack Chair, PK5
Mfr # 5-RUT-238A-GY-GG
Zoro # G7155755
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 5-RUT-238A-GY-GG
- Zoro # G7155755
- UPC # 889142521235
- Country of Origin China
- Category Stacking Chairs
Details
Color | Gray |
Style | Stacking Chair |
Description
Provide comfortable seating in your lobby, cafeteria, breakroom, auditorium or office with this appealing sled base stack chair. Plastic stack chairs are popular chairs for temporary or permanent seating solutions and are ready-to-use with a fully assembled design. The black powder coated sled base chair is stylish enough to be used as your modern dining chair and are easy to clean. Create an engaging atmosphere by using different colors in your training room or open workspace. Working in open industrial style offices can be distressing, adding colorful stack chairs around collaborative tables can make the space fun and inviting. These stackable guest chairs are designed to withstand constant use to keep up with the daily demands of your business. For transporting efficiency acquire our steel stack chair dolly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Starter Study Carrel, Nebule Grey (MT-M6201-GY-GG)
- GUARDIAN Guardian TGDN Bedside Bedwetting Alarm for Kids; Teenagers & Adults with Loud Sound & Strong Vibration to Wake Up Deep Sleepers - Bed (TGDN)
- FLASH FURNITURE Rectangle Folding Table, 18" W, 96" L, 29" H, Plastic Top, White (RB-1896-1-GG)
- LORELL Lorell® 12" Round Radio Controlled Wall Clock, Plastic Case, Black (60997)
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-498A-NY-GG)
- FLASH FURNITURE Red Outdoor Stack Chair w Flex Material, 4PK (4-JJ-303C-RD-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 18" H (RUT-18-BK-CHR-GG)
- FLASH FURNITURE Navy/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-NVYWH-NAT-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair, PK5 (5-RUT-498A-BY-GG)
- FLASH FURNITURE Red Metal Stack Chair (CH-31230-RED-WD-GG)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Fabric Black (9260-BT)
- Flash Furniture Stacking Chairs