Shop All Patio Dining Chairs & Stools
Flash Furniture
Gray PE Rattan Wicker Patio Dining Chair
Mfr # TT-TT02-GY-GG
Zoro # G308389361
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyethylene, Steel
- Width 23.5 in
- Height 34.5 in
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TT-TT02-GY-GG
- Zoro # G308389361
- UPC # 196861043512
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 23.5 in |
Height | 34.5 in |
Length | 22.75 in |
Details
Color | Gray |
Material | Polyethylene, Steel |
Weight | 10 |
Weight Capacity | 300 |
Description
Curate an upmarket look at a budget friendly price in your home or business with this stacking patio chair. Featuring a comfortably contoured, all weather PE rattan wicker seat with integrated arms, this outdoor dining chair invites you to relax and linger. Powder coated steel tube frames are strong and durable and hold up to 300 lbs. static weight. The UV coating ensures that these stack chairs look great season after season making them ideal for your restaurants outdoor dining area, hotel pool, or the backyard. With a recommended stack quantity of up to 22 chairs high, these indoor/outdoor chairs can be easily stored, transported, or moved out of the way for nightly cleanup. For your convenience, these wicker look chairs arrive ready for use and wipe clean with a damp cloth. Built to withstand the rigors of the hospitality industry as well as busy households, this comfy patio chair, available in multiple colors, is a must have for any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON #5 Starter Rope, 200 Ft (792912)
- MOSMATIC HP Wand, Standard Nozzle, 49" (24.939)
- MAXXAIR VENT Exterior Mount, Dome Type Ventilation Cover, Vented On Three Sides, For 14" x 14" Vents (00-933082)
- RAPALA X-Rap® Magnum Stick 17 - HD Red Head UV (XRMAGST17HDRHU)
- FLASH FURNITURE 4PK Gray Outdoor Stack Chair w/ Flex Material (4-JJ-303C-G-GG)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- FLASH FURNITURE Black-Antique Gold Metal Indoor-Outdoor Chair with Arms (4-CH-31270-BQ-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- FLASH FURNITURE Set of 2 Indoor/Outdoor Faux Teak Patio Chairs (2-XU-DG-HW6006-GG)
- FLASH FURNITURE 30" High White Metal Indoor-Outdoor Barstool (CH-31320-30GB-WH-GG)
- Flash Furniture Patio Dining Chairs & Stools