Shop All Patio Dining Chairs & Stools
Flash Furniture
Gray PE Rattan Wicker Patio Dining Chair, 2PK
Mfr # 2-TT-TT02-GY-GG
Zoro # G508389413
product price: $207.99
/pk 2, $104.00/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyethylene, Steel
- Width 23.5 in
- Height 34.5 in
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-TT-TT02-GY-GG
- Zoro # G508389413
- UPC # 196861043581
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 23.5 in |
Height | 34.5 in |
Length | 22.75 in |
Details
Color | Gray |
Material | Polyethylene, Steel |
Weight | 20 |
Weight Capacity | 300 |
Description
Curate an upmarket look at a budget friendly price in your home or business with this set of 2 stacking patio chairs. Featuring comfortably contoured, all weather PE rattan wicker seats with integrated arms, these outdoor dining chairs invite you to relax and linger. Powder coated steel tube frames are strong and durable and hold up to 300 lbs. static weight per chair. The UV coating ensures that these stack chairs look great season after season making them ideal for your restaurants outdoor dining area, hotel pool, or the backyard. With a recommended stack quantity of up to 22 chairs high, these indoor/outdoor chairs can be easily stored, transported, or moved out of the way for nightly cleanup. For your convenience, these wicker look chairs arrive ready for use and wipe clean with a damp cloth. Built to withstand the rigors of the hospitality industry as well as busy households, these comfy patio chairs, available in multiple colors, are a must have for any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Mole&Gophr Sonic Spike (M9014)
- WESTWARD Hose Repair Kit, Male/Female, 5/8 In Hose (4KG68)
- CHAMPION SPORTS Basketball Goal Net, 200g, Nylon, Size 21in (408)
- RAIN BIRD Spray Head for Shrubs, 6 in. H (1804HEVN15)
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool (CH-31320-30GB-SIL-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- FLASH FURNITURE Red Metal Indoor-Outdoor Chair with Arms (4-CH-31270-RED-GG)
- FLASH FURNITURE 4 Pack 30" High Red Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-RED-GG)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- Flash Furniture Patio Furniture