Shop All TV Mounts & Stands
Flash Furniture
Gray Oak 59" Barn Door TV Stand Fits up to 65" TV
Mfr # GC-MBLK67-GY-GG
Zoro # G602677393
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23.75
- Width 59
- Load Capacity 200
- Material Engineered Wood, Melamine, Metal, Particleboard
- Overall Width 59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GC-MBLK67-GY-GG
- Zoro # G602677393
- UPC # 889142976004
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 23.75 |
Width | 59 |
Overall Width | 59 |
Overall Height | 23.75 |
Overall Length | 15.5 |
Details
Color | Gray Wash Oak |
Load Capacity | 200 |
Material | Engineered Wood, Melamine, Metal, Particleboard |
Weight | 75 |
Capacity | 200 |
Description
If you're moving into your new home or just want to brighten up your existing space you need something spectacular to hold your TV and other electronics. Spanning every design scheme from rustic to industrial, this versatile engineered wood barn door TV stand holds up to a 65 inch TV and features 4 cord management ports to keep your wires and cords exactly where you want them instead of a tangled mess. Media consoles aren't just for holding the big screens anymore, you can mount your television on the wall above this entertainment center and open up more room or electronics like a soundbar, your favorite gaming system or create more room for family photos. The 59 inch top supports 200 lbs. static weight to keep your valuable possessions stable and safe. The height adjustable middle shelf holds up to 30 lbs. to accommodate your display items. Unwanted clutter disappears when you close the doors and DVD's or possibly your vinyl collection can be stored in the side cabinets to keep them safe from little hands. With metal screw construction, this TV console assembles in under an hour with the included tools and illustrated step-by-step instructions. Fixed plastic floor glides protect your hard flooring surfaces from scuffs and scratches if bumped into. When you're ready for a change use furniture mover pads to move this unit with minimal effort. Use water and dry cloth to keep this two door stand looking showroom new.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Pro PRO B760M-P DDR4 Gaming Desktop Motherboard (B760MPD4)
- ILC Replacement for Motorola Ntn8128a (NTN8128A MOTOROLA)
- OTTERBOX Defender Case For Samsung Galaxy S21 Fe 5g , Black (77-83939)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1154 & Watch Opener (EB-KIT-142)
- FLASH FURNITURE White 59" Barn Door TV Stand Fits up to 65" TV's (GC-MBLK67-WH-GG)
- FLASH FURNITURE TV Stand with Drawers, Lincoln Rustic (NAN-JN-21743TR-GG)
- FLASH FURNITURE 17"-42" Fixed TV Wall Mount with Built-In Level (RA-MP001-GG)
- VIKING Viking Electronics VK-VE-6X7 Viking Surface Mount Box (VK-VE-6X7)
- CHIEF Flat Mount Hardware Kit (FHB5147)
- QFX QFX QFXS15 Universal PA Tripod Stand - Black (QFXS15)
- VADDIO In-Wall Enclosure For Videocon (999-2225-015)
- Flash Furniture TV Mounts & Stands