Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray Modern Poly Resin Adirondack Rocking Chair
Mfr # JJ-C14709-GY-GG
Zoro # G604650981
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Overall Width 29
- Capacity 350
- Overall Height 40.5
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-C14709-GY-GG
- Zoro # G604650981
- UPC # 840196338262
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 29 |
Overall Height | 40.5 |
Overall Length | 38 |
Details
Material | Polystyrene |
Capacity | 350 |
Color | Gray |
Weight | 44 |
Description
A new twist on a classic design brings you this modern adirondack rocking chair ideal for a day on your front porch, deck, or sunroom. This rocking lounge chair has an extra wide supportive back and slanted seat and arms that relieve tension from the neck and shoulders for ultimate comfort. The polystyrene resin composition mimics the look of wood while vertical dual slat back lends a casual sophistication to any decor indoors or out. Constructed of weather-resistant polystyrene, and UV treated, this backyard chair was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. With no sanding, painting, or sealing, these traditional chairs, maintenance is simple and they won't rot, peel, or splinter. Cleanup is easily accomplished with water and a neutral detergent to maintain appearances and assembly takes less than 30 minutes with the included materials. This all-weather adirondack chair is ideal around the firepit and will add timeless elegance to any indoor or outdoor living space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Replacement Bee Guard (205Y)
- RAIN BIRD Rotor Sprinkl Popup Adjs (42-SA)
- CHAPIN Chapin 139-22180XP Industrial Poly Viton Sprayer; 3 Gal; 24 in. Extension; 36 in. Hose (139-22180XP)
- MTD Wheel-Cog Beige 8X (634-04347)
- FLASH FURNITURE Brown Rattan Patio Chair with Dark Red Frame (SDA-AD632009D-1-GG)
- FLASH FURNITURE White Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-WH-GG)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge, 2PK (2-JJ-LC326-BLK-GRY-GG)
- FLASH FURNITURE Black All-Weather Folding Adirondack Chairs, PK 4 (4-JJ-C14505-BLK-GG)
- FLASH FURNITURE Gray All-Weather Folding Adirondack Chairs, PK 2 (2-JJ-C14505-GY-GG)
- FLASH FURNITURE Dk Gray Rattan Chair w/All-Weather Lt Gray Cushion (DAD-SF2-1-DKGY-GG)
- FLASH FURNITURE Gray Poly Resin Adirondack 2 Pk (2-JJ-C14501-LTG-GG)
- Flash Furniture Outdoor Chairs