Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray Modern Poly Resin Adirondack Rockers, PK 2
Mfr # JJ-C14709-GY-2-GG
Zoro # G104650986
product price: $576.99
/pk 2, $288.50/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polystyrene
- Overall Width 29
- Overall Length 38
- Overall Height 40.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14709-GY-2-GG
- Zoro # G104650986
- UPC # 196861006234
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 29 |
Overall Length | 38 |
Overall Height | 40.5 |
Details
Color | Gray |
Material | Polystyrene |
Capacity | 350 |
Weight | 88 |
Description
A new twist on a classic design brings you this set of 2 modern adirondack rocking chairs ideal for a day on your front porch, deck, or sunroom. This rocking lounge chair has an extra wide supportive back and slanted seat and armrests that relieve tension from the neck and shoulders for ultimate comfort. The polystyrene resin composition mimics the look of wood while vertical dual slat back lends a casual sophistication to any decor indoors or out. Constructed of weather-resistant polystyrene, and UV treated, this backyard chair was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. With no sanding, painting, or sealing, these traditional chairs, maintenance is simple and they won't rot, peel, or splinter. Cleanup is easily accomplished with water and a neutral detergent to maintain appearances and assembly takes less than 30 minutes with the included materials. These all-weather adirondack chairs are ideal around the firepit and will add timeless elegance to any indoor or outdoor living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Micro Lite Chain, 14", 50 Drive Links (R50)
- GOLDORO X7 350W 26in Electric Mountain Bike, White (EB26X7-WT)
- A.R. NORTH AMERICA Valve Cap, RM, Brass (AR2840130)
- HOLLAND BAR STOOL CO 60" Michigan Grill Cover (GC60MichUn)
- FLASH FURNITURE Black Poly Resin Side Table & 2 Rocking Chairs (JJ-C14703-2-T14001-BK-GG)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- FLASH FURNITURE White Steel Patio Arm Chair with Square Back (CO-2-WH-GG)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 4 (4-JJ-C14501-SLT-GG)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- FLASH FURNITURE Red Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1045-31-RD-GG)
- INTERNATIONAL CARAVAN Rattan Swivel Rocker with Micro Suede Cushion, Java (3310-MS-JV)
- Flash Furniture Outdoor Chairs