Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray Modern Dual Slat Back Adirondack Chair
Mfr # JJ-C14509-GY-GG
Zoro # G302068545
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 30.5
- Material Polystyrene, Stainless Steel
- Color Gray
- Overall Length 37.5
- Capacity 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14509-GY-GG
- Zoro # G302068545
- UPC # 889142975809
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 30.5 |
Overall Length | 37.5 |
Overall Height | 39.5 |
Details
Material | Polystyrene, Stainless Steel |
Color | Gray |
Capacity | 350 |
Description
Furnish your lounge space with a fresh new take on a timeless classic with this commercial grade modern style Adirondack chair. The streamlined back and arms give this patio chair a sleek profile that will complement any décor. The dual slat back boasts an unusual silhouette of clean, straight lines that look more modern than classic, making it an eye-catching addition to any backyard. Outdoor furniture takes a lot of punishment so durability is key when making a purchase. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds static weight. Stainless steel hardware securely fastens this chair together and is weather resistant for long-lasting performance. Unlike traditional wood chairs there is no back breaking sanding, painting, or sealing and this low maintenance porch chair won't rot, peel, or splinter. Best of all, this adirondack lounge chair can be easily cleaned with a damp cloth. This all-weather adirondack chair looks modern but retains the timeless comfort Adirondack chairs are known for. Pair this chair with our all-weather poly resin wood adirondack ottoman footrest for total comfort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURGESS Fogger Insect Prpane40Oz (1443)
- CORONA TOOLS 25" Hedge Shears With Heavy-Duty Aluminum Handle (AH 6940)
- BIRD BARRIER Repellant Gel Remover, 1 pt. (CL-1000)
- AFTERMARKET CD317 PE60100 New Universal Roller Chain Breaker for Chain 60-100 (5A2)
- FLASH FURNITURE Black Poly Resin Deep Chair-Charcoal Cushions (JJ-C14021-BK-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-BL-GG)
- FLASH FURNITURE 2PK Gray/Black Outdoor Folding Patio Sling Chair (2-TLH-SC-044-B-GG)
- FLASH FURNITURE Black All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BK-GG)
- FLASH FURNITURE White Steel Patio Arm Chair with Square Back (CO-2-WH-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- POLYWOOD Modern Teak 3-Piece Curveback Adirondack Chair Set with Newport Table (633PWS4201TE)
- Flash Furniture Patio Club Chairs & Chaise Lounges