Shop All Sofas & Love Seats
Flash Furniture
Gray LeatherSoft Loveseat with Double Bar Frame
Mfr # ZB-REGAL-810-2-LS-GY-GG
Zoro # G901839959
product price: $1,087.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,087.99
Free 30-Day Returns
Key Features
- Overall Length 28.5
- Overall Width 57
- Weight 87
- Material Foam, Leather/Faux Leather, Stainless Steel
- Overall Height 27.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-REGAL-810-2-LS-GY-GG
- Zoro # G901839959
- UPC # 889142923862
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Length | 28.5 |
Overall Width | 57 |
Overall Height | 27.5 |
Details
Weight | 87 |
Material | Foam, Leather/Faux Leather, Stainless Steel |
Finish | Stainless Steel |
Color | Gray |
Description
Your office reception space speaks to who you are as a company and this gray LeatherSoft upholstered loveseat with encasing frame makes quite a statement. This trendsetting piece features a straight arm design and 2 removable square seat cushions, all padded with 5" of foam for exceptional comfort. LeatherSoft is leather and polyurethane for added softness and durability. A stainless steel frame, accent bar enclosure and integrated legs give this chair added strength and a distinctive flair. Make a great impression on your clients, customers, and guests with this innovative contemporary chair. This progressive style chair brings comfort and trend-setting style to your waiting room, reception area or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX Essenza Stacking Armchair, Taupe (US118181)
- R & R TEXTILE Pillow Case, Standard, 42x34 In., PK12 (X31000)
- SHOPSOL Polyurethane Workbench Chair, 25" to 35", No Arms, Black (1010275)
- KENNEY MFG Kenney Layla 1" Value Decorative Window Curtain Rod, 30-84", Black (KN87002V1NP)
- FLASH FURNITURE Dark Gray Faux Linen Upholstered Tufted Loveseat (IS-PL100-DKGY-GG)
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: Black (111-3-BK-GG)
- FLASH FURNITURE Loveseat, 28-3/4" x 27-1/4", Upholstery Color: White (ZB-IMAG-LS-WH-GG)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Sofa (IS-PS100-GY-GG)
- FLASH FURNITURE Navy Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-NV-GG)
- FLASH FURNITURE Cognac Leather Sofa, 28-1/2" x 27-1/2" (ZB-REGAL-810-3-SOFA-COG-GG)
- HON Parkwyn Series Sofa, 77w x 26.75d x 29h, Black (HONVP3LSOFABLK)
- Flash Furniture Sofas & Love Seats