Shop All Kids Chairs
Flash Furniture
Gray Kids Faux Shearling Chair with Wooden Legs
Mfr # DL-DA2018-2-GY-GG
Zoro # G504399416
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Beechwood, Fabric, Sponge, Steel
- Color Gray
- Style Kids Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DL-DA2018-2-GY-GG
- Zoro # G504399416
- UPC # 840196349244
- Country of Origin China
- Category Kids Chairs
Details
Material | Beechwood, Fabric, Sponge, Steel |
Color | Gray |
Style | Kids Chair |
Description
Update the look of your child's bedroom or playroom and give them a cozy place to sit with this faux sherpa upholstered scoop style chair. Whether you're moving into a new home or just want to give your "big kid" upgraded seating, this cozy padded side chair, recommended for kindergarten through 2nd graders, is a perfect choice. The neutral, faux shearling covering effortlessly blends in any decor and adds a modern look. Strength and durability are key factors when purchasing seating for your little one. The steel underframe and solid beechwood legs hold up to 170 lbs. static weight and will provide a worry-free sitting experience for coloring, watching tv, or reading. The armless design allows your child easy access from multiple angles and gives a more open look to any room. Assembly is simple and takes less than 10 minutes for quick setup. Clean stains or spills with a damp cloth to maintain the look of your new chair. Don't be left out, purchase our adult size model to give yourself a comfy place to sit as well.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Forest Green (900GSM 6 PC SET FG)
- LORELL CHAIR, GUEST, 450 LB (LLR67001)
- ZORO SELECT Mini Blinds, 72" Lx 47" W, Alabaster, Vinyl (493P12)
- TRADEMARK FINE ART Jean Plout 'Thanksgiving 9' Canvas Art, 14x19 (ALI17418-C1419GG)
- FLASH FURNITURE Blue Kids Adjustable Active Learning Stool (AY-9001S-BL-GG)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Green Armless Shell, PK5 (53318-5-GREEN-NA-CH)
- FANTASY FURNITURE Fantasy Furniture CR38 Fantasy Furniture Roundy Chair Microsuede Brown with ottoman (CR38)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- CAMCO STEP STOOL, PLASTIC, FOLDING W/NON SKID, SILVER MULTILINGUAL (43635)
- MOORECO Hierarchy School Chair, 4 Leg, 16" Chrome Frame, Blue Armless Shell, PK5 (53316-5-BLUE-NA-CH)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Black Armless Shell, PK5 (53318-5-BLACK-NA-CH)
- Flash Furniture Kids Chairs