Shop All Waiting Room & Guest Chairs
Flash Furniture
Gray Guest Chair, 27 in W 27" L 35" H, Raised Tablet, Leather Seat, Contemporary Series
Mfr # BT-8217-GV-GG
Zoro # G3617621
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Raised Tablet
- Seat Color Gray
- Seat Material Leather
- Overall Height 35"
- Overall Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-8217-GV-GG
- Zoro # G3617621
- UPC # 889142011774
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35" |
Overall Width | 27 in |
Overall Depth | 27" |
Back Height | 19 in |
Width | 41" |
Seat Width | 21 in |
Seat Depth | 21 in |
Back Width | 22 in |
Seat Height | 19 in |
Arm Height | 6 3/4 in |
Description
Armchair, Back Color Gray, Back Material Faux Leather, Frame Color Gold Vein, Frame Material Metal, Overall Depth 27 in, Overall Height 35 in, Overall Width 27 in, Product Type Armchair, Seat Color Gray, Seat Depth 21 in, Seat Height 19 in, Seat Material Faux Leather, Seat Width 21 in, Standards ANSI/BIFMA, CAL 117, Green Certified, Weight Capacity 300 lb, Support Style Independent Legs, Caster/Glide Type Glides, Adjustable Arms No, Assembly Unassembled, Back Height 19 in, Back Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White (DAD-YCZ-152R-GW-GG)
- LUXOR BLK 42" BLK CABINET TFY W/ 4" (WT42C2)
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Green Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GN-GG)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Vinyl (493N75)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BURG-VY-GG)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-COPPER-008-T-02-GG)
- FLASH FURNITURE Ghost Chair, 19-1/2"L32-1/4"H, ContemporarySeries (OW-TEARBACK-18-GG)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, ContemporarySeries (GO-2223-BN-GG)
- FLASH FURNITURE Executive Side Reception Chair, 29"L39-1/4"H, Padded, LeatherSeat, HerculesSeries (GO-2136-GG)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, HerculesSeries (GO-2223-BK-GG)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- Flash Furniture Seating