Shop All Outdoor Folding Chairs & Folding Tables
Flash Furniture
Gray Folding Directors Chair-Cupholder Side Table
Mfr # JJ-CC305-GY-GG
Zoro # G203876430
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 225
- Overall Length 19.5
- Weight 9.5
- Overall Width 31.5
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-CC305-GY-GG
- Zoro # G203876430
- UPC # 840196307893
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Overall Length | 19.5 |
Overall Width | 31.5 |
Overall Height | 31.5 |
Details
Capacity | 225 |
Weight | 9.5 |
Color | Gray |
Finish | Gray Powder Coat |
Material | Polyester, Steel |
Description
Relax at outdoor concerts, sporting events, tailgating parties, or informal get-togethers with this convenient folding directors camping chair. The portable, folding design lets you store these sports chairs in your closet, basement, or car so extra seating is always on hand. These collapsible chairs feature 300D canvas fabric with weather resistant PE coating and a side table with dual cupholders to keep drinks or other small items within reach. Although intended for outdoor use, store inside to protect frame from prolonged periods of wet weather.Enjoy the campfire, football game, or beach outing with this folding camp chair. The powder coated steel tube frame with galvanized rivets holds up to 300 lbs. static weight. With no assembly required, this foldable chair a great choice for fishing, or unexpected company. Wipe your new chair with water followed by a dry cloth to keep it looking great.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON BRACKET-CONTROL (790143)
- SEYMOUR MIDWEST VHoe, 4"x5" Head, 54" Handle (60710)
- SUNBELT PRUNER POLE-JAMESON-POLE STORAGE BAG 12.2" x20.55" x3.3" (A-B1ABB6V)
- STENS Carburetor 616-584 For Husqvarna 125B, 125Bx 590460102 (616-584)
- FLASH FURNITURE 5 Piece Gray Folding Card Table and Chair Set (JB-1-GY-GG)
- FLASH FURNITURE 2.83-Foot Square Bi-Fold Gray Plastic Table (DAD-LF-86-GY-GG)
- FLASH FURNITURE Black Folding Directors Chair-Cupholder Side Table (JJ-CC305-BK-GG)
- TRAVEL CHAIR Slacker Stool Red (123813)
- COSCO Casual 30 in. W X 96 in. L Rectangular Folding Buffet Table (14-778-WSP2)
- WAVE BEACH Rio 3-Position Blue Beach Folding Chair (SC2601-72PK6)
- CAMP & GO Steel lace up Backpack chair (GR529-434-1)
- Flash Furniture Outdoor Folding Chairs & Folding Tables